| Type: | Single Handle Centerset |
|---|---|
| Finish: | Chrome |
| Application: | Bathroom |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Handle Style: | Metal Lever |
| Flow Rate: | 1.20 GPM |
| Faucet Holes: | 3 |
| Installation Type: | Centerset |
| Centerset: | 4" |
| Pop-Up Included: | No |
| Valve Type: | Washerless |
| ADA: | Yes |