Apply to be a TradeMaster!
Main product image of Classic Single Handle Kitchen Faucet w/ Spray, FTK400
Magnifying glass
Hover image to zoom

Classic Single Handle Kitchen Faucet w/ Spray, FTK400

Brand:
Bluefin
SKU:
FTK400
Rating:
(0)
Q&A:
(0)
Classic Single Handle Kitchen Faucet w/ Spray, FTK400
Magnifying glass
Hover image to zoom
$91.98 each
In Stock
In Stock
Get 41 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Classic Single Handle Kitchen Faucet w/ Spray

Features:
  • Low lead brass body
  • Zinc handle
  • D25 stainless steel ball cartridge
  • 1/2" - 14 NPSM male inlet connections
  • Neoperl aerator
  • With plastic side spray
  • Flow rate: 1.8gpm Max @ 60PSI

Specs

–
Type:

Manual

Single Handle

Finish:

Chrome

Application:

Kitchen

Color:

Chrome

Faucet Holes:

4

Valve Type:

Diamond Seal

Flow Rate:

1.80 GPM

Handles Included:

Yes

Number of Handles:

1

Sidespray:

Yes

Soap Dispenser:

No

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Finish
Application
Color
Faucet Holes
CURRENT ITEM
Product Image of Classic Single Handle Kitchen Faucet w/ Spray, FTK400
Classic Single Handle Kitchen Faucet w/ Spray, FTK400
SKU: FTK400
Manual
Single Handle
Chrome
Kitchen
Chrome
4
Manual
Single Handle
Chrome
Kitchen
Chrome
4

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy