Apply to be a TradeMaster!
Main product image of 2" Economy Gas Test Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom

2" Economy Gas Test Pressure Gauge (0-60 PSI)

Brand:
Bluefin
SKU:
GEG-60
Rating:
(2)
Q&A:
(0)
2" Economy Gas Test Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom
$9.78 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Polycarbonate, Steel

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

3/4" NPT

Measures:

Pressure

Application:

Pressure

Gas

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Polycarbonate

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" Economy Gas Test Pressure Gauge (0-60 PSI)
2" Economy Gas Test Pressure Gauge (0-60 PSI)
SKU: GEG-60
(2)
Pressure Gauge
2"
3/4" NPT
Pressure
Pressure
Gas
Pressure Gauge
2"
3/4" NPT
Pressure
Gas
Pressure

You May Also Need

3/4" Female Hose x 3/4" Female Pipe Brass Garden Hose Swivel
SKU: GHSD075
Bluefin

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Leaks leaks leaks!

The schrader valve leaks. Ended up buying brass fittings and a new gauge because something was leaking - only part left is the Schrader — and even tightening the valve fits did not make it stable. Isolated everything else, and when valved off, only this little section loses its air for testing.
BadSchrader
Pennsylvania
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Great product, quick delivery.
rentals
CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy