Apply to be a TradeMaster!
Main product image of 2" PET Economy Gas Test Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom

2" PET Economy Gas Test Pressure Gauge (0-60 PSI)

SKU:
PETG203
Rating:
(5)
Q&A:
(0)
2" PET Economy Gas Test Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom
$14.28 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Steel, Polycarbonate

Description

–
Description & Features:
  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty


Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines


Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

3/4" NPT

Measures:

Pressure

Application:

Gas

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Steel

Polycarbonate

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" PET Economy Gas Test Pressure Gauge (0-60 PSI)
2" PET Economy Gas Test Pressure Gauge (0-60 PSI)
SKU: PETG203
(5)
Pressure Gauge
2"
3/4" NPT
Pressure
Gas
Pressure
Pressure Gauge
2"
3/4" NPT
Pressure
Pressure
Gas

You May Also Need

Gas Test Manifold Coupling w/ Pressure Gauge & Snifter Valve (0-30 PSI)
SKU: PG-GTMC-30
Boshart

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Does exactly what it should

Well priced gauge with clear readouts. Worked as expected.
JB
Hamden, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

valve step leaked on both units I received

Perhaps I got defective parts? I pressurized with air to 55psi, and couldn't hold pressure for long enough. I found the valve stem, at the button that enabled air in/out, leaks, and having the cap on didn't help. On the other unit, the valve step leaks horrifically. I'm confused by this, as I never have a problem with, for example, bicycle tire valve stems. Maybe I got unlucky, but both my units have the problem, which seems crazy but definitely makes me unhappy.
jetpeach
Portland, OR
10 years ago
Was this review helpful to you?

Held Pressure

Used pipe dope and teflon tape to screw to female pex adapter. Pressure held at 55 psi on a radiator loop for a week with no leaks from the gauge.
SIDIY
Staten Island. NY
11 years ago
Was this review helpful to you?

A must have

This item is a must have for anyone installing hydronics to test for leaks. Works as intended at a great price.
HarleyDave
PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Handle with care

I used it to pressure test the new gas line in our house and it worked great. However, be careful not to bang the gauge head against anything and avoid grabbing the gauge head. It bends easily and can cause the needle to foul the faceplate once bent. There is no way to bend it back without opening the gauge head.
dalchri
Turbotville, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy