Apply to be a TradeMaster!
Main product image of 3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom

3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)

Brand:
Bluefin
SKU:
GF075M-058FL
Rating:
(0)
Q&A:
(0)
3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom
$2.63 each
BOX UP & SAVE 18%
$216.00 box of 100
$2.16 each
In Stock
In Stock
Get 47 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Material
Steel

Description

–
This Steel 3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped is manufactured by Bluefin.

Specs

–
Size:

3/4" x 5/8"

Material:

Steel

Thread Size:

16"

15/16"

Connection Type:

Flare x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Material
Connection Type
CURRENT ITEM
Product Image of 3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
SKU: GF075M-058FL
3/4" x 5/8"
Steel
Flare x MNPT
3/4" x 5/8"
Carbon Steel
Flare x MNPT
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy