Apply to be a TradeMaster!
Main product image of 3/4" MIP Male Gas Connector Adapter Fitting w/ 5/8" OD Flare
Magnifying glass
Hover image to zoom

3/4" MIP Male Gas Connector Adapter Fitting w/ 5/8" OD Flare

Brand:
Everflow
SKU:
FTGF-58M34
Rating:
(0)
Q&A:
(0)
3/4" MIP Male Gas Connector Adapter Fitting w/ 5/8" OD Flare
Magnifying glass
Hover image to zoom
$3.96 each
BOX UP & SAVE 14%
$34.00 box of 10
$3.40 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Material
Carbon Steel

Description

–
Flextron 3/4" MIP Male Gas Connector Adapter Fitting w/ 5/8" OD Flare

Specs

–
Size:

3/4" x 5/8"

Material:

Carbon Steel

Connection Type:

Flare x MNPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
CURRENT ITEM
3/4" x 5/8"
Carbon Steel
Flare x MNPT
Brasscraft
3/4" x 5/8"
Steel
Flare x MNPT

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy