Apply to be a TradeMaster!
Main product image of 3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom

3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)

SKU:
MAU2-10-12S
Rating:
(2)
Q&A:
(0)
3/4" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom
$5.74 each
BOX UP & SAVE 14%
$124.00 box of 25
$4.96 each
In Stock
In Stock
Get 59 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Material
Steel

Description

–
Male Gas Adapter - 5/8" OD (15/16-16 Thread) x Male Iron Pipe, 1/2" FIP Tapped

  • All pipe fitting threads meet the standards developed by the Society of Automotive Engineers (SAE).
  • For use with brass, copper or iron pipe
  • Designed for low and medium pressure pipe line connections
  • Typically used in water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
  • Backed by BrassCraft's 65-year history and reputation for quality and service

Specs

–
Size:

3/4" x 5/8"

Material:

Steel

Thread Size:

15/16"

16"

Connection Type:

Flare x MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
3/4" x 5/8"
Steel
Flare x MNPT
3/4" x 5/8"
Carbon Steel
Flare x MNPT

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely purchase this product again.

This product is used in the installation of Gas related equipment for one of the largest utility companies in the state of NV.
JoJo
Las Vegas, NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The items I ordered was gas fittings, the great thing about them is they meet the standard compliance that is required by utility companies.
Jo Jo
Las Vegas NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy