Apply to be a TradeMaster!
Main product image of 14" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
Magnifying glass
Hover image to zoom

14" x 2" (Wall Opening Size) Toe-Space Grille (Brown)

Brand:
Bluefin
SKU:
GR1B14-2
Rating:
(0)
Q&A:
(0)
14" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
Magnifying glass
Hover image to zoom
$6.57 each
In Stock
In Stock
Get 35 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brown

Description

This product is a 14" x 2" (Wall Opening Size) Toe-Space Grille (Brown) manufactured by Bluefin.

Specs

Capacity (lbs):

300 lbs

Overall Size:

15-1/8" x 3-3/8"

Product Type:

Toe-Space Grille

Width (Wall Opening):

14"

Color:

Brown

Wall Opening (Inches):

14" x 2"

Height (Wall Opening):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Overall Size
Product Type
Width (Wall Opening)
Color
Wall Opening (Inches)
CURRENT ITEM
Product Image of 14" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
14" x 2" (Wall Opening Size) Toe-Space Grille (Brown)
SKU: GR1B14-2
15-1/8" x 3-3/8"
Toe-Space Grille
14"
Brown
14" x 2"
15-1/8" x 3-3/8"
Toe-Space Grille
14"
Golden Sand
14" x 2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy