Apply to be a TradeMaster!
Main product image of 4" x 10" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
4" x 10" (Wall Opening Size) Floor Diffuser (Brown)
Magnifying glass
Hover image to zoom
$4.46 each
In Stock
In Stock
Get 2,641 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Enamel finish

Specs

–
Color:

Brown

Product Type:

Supply Diffuser

Overall Size:

5-1/2" x 11-1/2"

Wall Opening (Inches):

4" x 10"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
CURRENT ITEM
Brown
Supply Diffuser
5-1/2" x 11-1/2"
4" x 10"
4"
Golden Sand
Supply Diffuser
5-1/2" x 11-1/2"
4" x 10"
4"

You May Also Need

Product Reviews

4.87 out of 31 reviews
97% would recommend this product
4.87
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
6%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Highly recommend!!!

Brought to replace old vents in mobile home. The fit is perfect!! They also look great! I definitely recommend if your in need of a reliable, affordable, replacement vent. Sturdy, easy opening and closing.
VS

Most Liked Negative Review

Not easy to rotate the vent

Fit was ok but not easy to rotate the vent
Showing 1-10 of 31 reviews

Very pleased.

I ordered nine for my home and was very pleased with the product, the price, and the delivery, thank you Supply House for great service.
Mark
Florida
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and quality products

I updated my office and used the floor vents to make everything look well maintained. They do a great job and the service was fast. Thank you! Debra
Traveler
Columbia, SC
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and service

Very happy with the purchase and delivery
Elena
Atlanta, GA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality and great price

These vent covers work great! Doing a remodel and needed to replace all of the covers in the house. Couldn't beat this price, and the shipping was fast. Very happy! Would order again from this company.
Rachel
Hickory NC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good as usual.

Excellent.
Meyetch
Muddle TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend!!!

Brought to replace old vents in mobile home. The fit is perfect!! They also look great! I definitely recommend if your in need of a reliable, affordable, replacement vent. Sturdy, easy opening and closing.
Lele
Buckingham, VA
1 years ago
Was this review helpful to you?

Great service, product as described

Exactly as described, delivered when promised....and priced very economically....thank you!
AD
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described

Perfect fit and easy-to-use
Sam
Maryland
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not easy to rotate the vent

Fit was ok but not easy to rotate the vent
NEBSR
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

We have used this register before and like the quality of it. We use alot of Bluefin products and have always been satisfied. Good product and great price
Hot n cold
Bethalto, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy