Apply to be a TradeMaster!
Main product image of 10" x 6" Baseboard Register, 1/3" Series 2 (White)
Magnifying glass
Hover image to zoom
10" x 6" Baseboard Register, 1/3" Series 2 (White)
Magnifying glass
Hover image to zoom
$16.41 each
In Stock
In Stock
Get 30 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Specs

–
Product Type:

Supply Register

Wall Opening (Inches):

10" x 6"

Overall Size:

11-1/4" x 7-1/4"

Height (Wall Opening):

6"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 10" x 6" Baseboard Register, 1/3" Series 2 (White)
10" x 6" Baseboard Register, 1/3" Series 2 (White)
SKU: RG10W10-6
(1)
Supply Register
10" x 6"
11-1/4" x 7-1/4"
6"
10"
Supply Register
10" x 6"
11-1/4" x 7-1/4"
6"
10"

You May Also Need

30" x 6" White Baseboard Return Air Grille (657 Series)
SKU: 43670
Hart & Cooley

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hard to find these anymore

Remodeling rooms in my house that was built in 1948. These damper box registers are tough to find. This one was slightly smaller than the original. The steel gauge is not as thick as the older one but it works. The damper works easy and closes fully. The bonus was this was delivered in one day, so there was no chance for my famous project "it's Almost finished"
Terry
Pittsburgh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy