Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Wide Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Electro-Galvanized Wide Top Beam Clamp

Brand:
Bluefin
SKU:
GVBC038W
Rating:
(1)
Q&A:
(0)
3/8" Electro-Galvanized Wide Top Beam Clamp
Magnifying glass
Hover image to zoom
$3.23 each
BOX UP & SAVE 20%
$259.00 box of 100
$2.59 each
In Stock
In Stock
Get 1,839 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Width (Inches)
1-3/5" Width
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Height (Inches)
17/20" Height

Description

–
3/8" Electro-Galvanized Wide Top Beam Clamp
  • Material: Ductile Iron Body with Hardened Steel Screw
  • Finish: Electro-Galvanized

Specs

–
Width (Inches):

1-3/5"

Length (Inches):

2-1/2"

Height (Inches):

17/20"

Size:

3/8"

Pipe Size:

4"

Finish:

Electro-Galvanized

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x 6 ft. All Threaded Rod
SKU: ATR3/8X72ZN
Cooper B-Line

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly as presented

Shipped right away, arrived in good order. Will order again if I need more.
Dan
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy