Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Electro-Galvanized Jr. Top Beam Clamp

Brand:
Bluefin
SKU:
GVBC038JR
Rating:
(1)
Q&A:
(0)
3/8" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$2.30 each
BOX UP & SAVE 9%
$209.00 box of 100
$2.09 each
In Stock
In Stock
Get 763 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Electro-Galvanized

Description

–

Designed to attach threaded hanger rod to the top flange of a beam or bar joist for supporting fire-sprinkler piping, plumbing piping, HVAC equipment, electrical conduit, and other suspended mechanical systems. Suitable for installation on structural beams, channels, angle iron, and bar joists where drilling or welding is not permitted. Intended for dry, non-corrosive indoor environments.


Features:

  • Top-mounted design securely connects threaded hanger rod to structural members
  • Open-body configuration allows convenient hanger-rod installation and adjustment
  • Locknut helps prevent the set screw from loosening after installation
  • Electro-galvanized finish provides corrosion resistance for indoor applications
  • Installs without drilling or welding
  • Compact design allows installation in confined areas
  • Suitable for supporting pipe-hanger and mechanical-support systems

Materials:

  • Clamp Body: Carbon steel
  • Set Screw: Hardened steel, cup-point design
  • Locknut: Carbon steel
  • Finish: Electro-galvanized zinc coating

Certifications/Listings/Approvals:

  • UL listed
  • FM Approved

Complies with:

  • Fed. Spec. A-A-1192A, Type 19
  • MSS SP-58, Type 19


Specs

–
Size:

3/8"

Pipe Size:

4"

Finish:

Electro-Galvanized

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick shipping

great price and quality as expected
Jack
North East, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy