Apply to be a TradeMaster!
Main product image of 1/2" Electro-Galvanized Ceiling Plate
Magnifying glass
Hover image to zoom

1/2" Electro-Galvanized Ceiling Plate

Brand:
Bluefin
SKU:
GVPL050
Rating:
(4)
Q&A:
(0)
1/2" Electro-Galvanized Ceiling Plate
Magnifying glass
Hover image to zoom
$1.43 each
BOX UP & SAVE 7%
$266.00 box of 200
$1.33 each
In Stock
In Stock
Get 875 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
Note: Ceiling plates accept threaded rods. They do not accept NPT including pipe nipples.

  • Material: Malleable iron
  • Finish: Electro-galvanized
  • Service: Designed for attaching hanger rod to wood beams, ceilings, walls and floor

Specs

–
Rod Diameter:

1/2"

Material:

Malleable Iron

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Good product and great service
Craig
Walnut Iowa
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, easy, reasonable price

Easy to use web site. Reasonably priced product.
The OCD handyman
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid quality

Consistent fit and finish. Never had any issue with the threads.
edw
brentwood CA
5 years ago
Was this review helpful to you?

Definitely buy again

Perfect for what I needed.
Glen
Orange, Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy