Apply to be a TradeMaster!
Main product image of 1/2" Electro-Galvanized Split Ring Extension Hanger (Hinged)
Magnifying glass
Hover image to zoom

1/2" Electro-Galvanized Split Ring Extension Hanger (Hinged)

Brand:
Bluefin
SKU:
GVSR050H
Rating:
(24)
Q&A:
(0)
1/2" Electro-Galvanized Split Ring Extension Hanger (Hinged)
Magnifying glass
Hover image to zoom
$1.12 each
BOX UP & SAVE 7%
$104.00 box of 100
$1.04 each
In Stock
In Stock
Get 4,678 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Specs

–
Size:

1/2"

Material:

Malleable Iron

Pipe Size:

0.840" OD

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Electro-Galvanized Ceiling Plate
SKU: GVPL038
Bluefin

Product Reviews

4.17 out of 24 reviews
83% would recommend this product
4.17
out of 24 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
4%
3 star
4%
2 star
13%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quick shipping, good price, and everything was as advertise

A 20-foot-long downspout for the gutter on my house was causing erosion as it empties north down a hill. I used 20 feet of 4-inch drainage pipe that I drilled 1/8" holes on 1-inch centers on the bottom and ran it east across the hill (right angle to the previous downspout hill). Since the hill drops off in 2 directions (north for the downspout and east for the drainage pipe) and the drainage pipe had to be level, I removed the hinged top from the hangers, cut the threaded rods into various lengths and drove them in the ground, so that when I screwed the hanger to it, the drainage pipe in the hanger would be level. I painted everything flat brown so it will match the mulch under the drainage pipe.
VS

Most Liked Negative Review

Like these little contraptions.

These little guys are great utility parts. Not just for plumbers. I use them in my new truck to help hold equipment on the tables. I like them. One complaint, sometimes when I order them they come to me and the screw holes are sometimes too big for the screws that go in them. Have to buy more, causing a delay. But overall I really liked him
Showing 1-10 of 24 reviews

Top Notch

Sadly some of the Bluefin products arent the best quality. This split ring hanger was though. I would pick this over the non galv black steel version. Great deal for this hanger!
Fred The Plumber
Southern Maine
8 months ago
Was this review helpful to you?

These 2.5" hangers have a 1/2" threaded hole, not 3/8"

These 2.5" hangers have a 1/2" threaded hole, not 3/8" as listed in the description.
Dakota
Boston
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is excellent

It's the service and the selection of anything that you need for anyone in the pipe trades that makes doing business here so satisfying. 48 years doing plumbing and now retired sort of makes it very convenient for the small items I need. Thanks for your excellent customer service.
Kplumber
Maine
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these split ring hangers again

3 of my order were from a different manufacturer and didn't look similar to the rest of the order. I used them to hold insulators for an electric fence so it didn't matter so much that they weren't all alike. If they were for my customer's job, I would have returned them.
Dave
Gainesville, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not 3/8. Definitely 1/2" thread size

Called twice about wrong thread size and never heard back. Had to order 1/2" ceiling plates to make it work. Also these clamps are 4 1/2" in diameter so won't clamp on PVC pipe.tightly.
Bob
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not as spected

The rod diameter is 1/2" not 3/8" as stated
Pete
Oak Ridge, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product again.

Great product would buy again and again.
Fitter
16105
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price Super fast shipping Great doing business wit!

Simple to install. Great for pipe supports
Ralo
Mansfield Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product good price

Works well for supporting PVC pipe when other hangers don't work due to length of support.
Black Dog
Nashua NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again, in fact I did twice

Used to hang clear solid pipe on ceiling for my air collection system
Donnie
Easton Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy