Apply to be a TradeMaster!
Main product image of 1" Epoxy Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1" Epoxy Copper Tube Split Ring Extension Hanger

Brand:
Bluefin
SKU:
CESR100H
Rating:
(20)
Q&A:
(0)
1" Epoxy Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$1.25 each
BOX UP & SAVE 6%
$117.00 box of 100
$1.17 each
In Stock
In Stock
Get 10,019 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron

Specs

–
Size:

1"

Pipe Size:

1.125" OD

Material:

Malleable Iron

Rod Diameter:

3/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Epoxy Copper Tube Split Ring Extension Hanger
SKU: CESR125H
Bluefin

Product Reviews

3.75 out of 20 reviews
65% would recommend this product
3.75
out of 20 Reviews
65% would recommend this product
WRITE A REVIEW
5 star
65%
4 star
5%
3 star
0%
2 star
0%
1 star
30%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

SupplyHouse.com has the inventory and ships fast.

Awesome company. I needed a couple of 1 1/2" copper pipe clamps to finish a project. I placed the order, and it was delivered right away (next day). I thought I could get this job done the same day by driving to the big box store ... mistake! Their website inventory isn't always accurate with actual inventory. Don't waste your time and driving miles, just order from SupplyHouse.com first.
VS

Most Liked Negative Review

You get what you pay for

Cheaply made in India, center holes not threaded all the way through, two side holes not threaded all the way through. Some holes were threaded from the front side, some were threaded from the back side. Not one piece was completely usable as it was. I had to RE-TAP all the holes! I pity the homeowner that buys these and doesn't have the knowledge or the taps to fix the problems.
Showing 1-10 of 20 reviews

no

bad quality control! threads were crooked on most of the 50 pack I got. super annoying on a install
SL Plumbing
Kingston ny
14 days ago
Was this review helpful to you?

I mwould buy again if I needed it.

Works great for 3/4'' copper pipe.
Al
Telford,PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work well and look nice.

I use split ring hangers a lot. Used these for hanging a bbq gas outlet. The pipe needed to be away from the wall so the quick connect can be used. I think this is a lot nicer than using strut. Yes, once in a while the inside threads are not perfect. But for the price point, it's a great value.
Propane Tech
Big Pine Fl
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed

Just received these 3/4 inch clamps only to notice right away that the pivot pin is too long, rendering the clamp too loose and became crooked when tightened. I did not, however, have an issue with the threads not machined square to the clamp like other reviewers stated. Certainly you get what you pay for. I'll never buy these from SH again. Junk.
MacGyver
The Moon
4 months ago
Was this review helpful to you?

Holds copper pipes firmly in place.

Holds the copper pipe firmly in place. Allows for easy disassembly if serviced.
Ryan H.
Glen Rock, NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Threads Are Off Center. Dont Let These Be A Time Waster On The Job Like They Were For Me.
Sean Plumb
Kingston Ny
7 months ago
Was this review helpful to you?

I would not buy again

The thread on these are not even close to square. If you need this type of clamp, try a different brand.
S
Detroit
11 months ago
Was this review helpful to you?

will buy agian

work as described
wtc
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Compared to the Piers brand, epoxy coating seems thicker with fewer bare spots. I didn't have any threading issues as some others did
M
Pittsburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You get what you pay for

Cheaply made in India, center holes not threaded all the way through, two side holes not threaded all the way through. Some holes were threaded from the front side, some were threaded from the back side. Not one piece was completely usable as it was. I had to RE-TAP all the holes! I pity the homeowner that buys these and doesn't have the knowledge or the taps to fix the problems.
BobTheDad
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy