Apply to be a TradeMaster!
Main product image of 2-1/2" PET Economy Maximum Pointer Water Test Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom

2-1/2" PET Economy Maximum Pointer Water Test Pressure Gauge (0-160 PSI)

SKU:
PETM213
Rating:
(6)
Q&A:
(0)
2-1/2" PET Economy Maximum Pointer Water Test Pressure Gauge (0-160 PSI)
Magnifying glass
Hover image to zoom
$18.05 each
In Stock
In Stock
Get 23 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Material
Steel, Polycarbonate
Product Highlight: Mount
Top

Description

–
Description & Features:
  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty

Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines

Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Measures:

Pressure

Application:

Pressure

Water

PSI Range:

0-160

Max Pressure (PSI):

160

Material:

Steel

Polycarbonate

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Measures
Application
PSI Range
CURRENT ITEM
Pressure Gauge
2-1/2"
Pressure
Pressure
Water
0-160
2.5" Economy Maximum Pointer Water Test Pressure Gauge, Top Mount (0-160 PSI)
SKU: GW25-160-TM
Pressure Gauge
2-1/2"
Pressure
Water
Pressure
0-160

You May Also Need

2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
SKU: PETG204
Winters Instruments

Product Reviews

2.83 out of 6 reviews
33% would recommend this product
2.83
out of 6 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
17%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Need 2 hose washers

Threads are defective. You will need two washers to make a seal.
Adam
Philly
2 years ago
Was this review helpful to you?

Critical failure in design.

As other reviewers have stated, you have to shove a second gasket in the female garden thread adapter to make it seal on a standard garden hose male end. Very lame for an otherwise good gauge. I would not recomend.
Quigley
Bloomfield, IN
2 years ago
Was this review helpful to you?

Works as expected-- which is what was needed

The only thing I would ask for would be this gauge assembly available at a 0-100 psi range. City pressure here is only about 50psi, and actually is usually less.
hoodat
SF Bay Area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ehhhhhhhhh

The gauge is accurate and works in a pinch. I bought 2 gauges and within 2 weeks, both gauges would read 35psi when it was not connected to anything
Cy
Boston ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good, needs some work.

Parts appear to be well built. Gauge connection to the swivel is too small to be sealed easily by the rubber gasket. It needs a thin stainless washer and another thin gasket to seal properly. I was able to use on some hose connections by using two gaskets, but there is not much thread engaged. It did not have a maximum indicator.
Chris
Rexford,NY
10 years ago
Was this review helpful to you?

Worked fine

I may only need this thing once, but it did its job well. It attaches to a male hose connection and comes with a good quality rubber washer for a good seal. I didn't see it in the description, but it also has a max-pressure marker needle if you want to leave it connected a while and record the maximum pressure. I used it for water pressure.
Jim
Gunnison CO
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy