Shop Resideo Sale
Main product image of Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
Magnifying glass
Hover image to zoom

Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)

Brand:
Bluefin
SKU:
HA1-025
Rating:
(2)
Q&A:
(0)
Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
Magnifying glass
Hover image to zoom
$20.61 each
In Stock
In Stock
Get 148 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Compression x Female Compression Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Copper
Product Highlight: Lead Free
Yes

Description

–
Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)

Features:
  • Prevents Leaks–Keeps systems running smoothly by absorbing the energy of sudden changes in velocity and flow.
  • Designed to absorb the energy of sudden velocity changes in flow.
  • High Pressure Tolerance-Able to withstand a maximum working pressure of 250 psi
  • High Heat Resistance - Able to withstand a maximum temperature of 300°F
  • Fully-Compliant - UPC listed and certified to ASSE 1010-2004 performance standards

Specs

–
Body Type:

Tee

Application:

Plumbing

Size:

1/4"

Connection Method:

Compression

Connection Type:

Compression x Female Compression

Max Temp (F):

250°F

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Type
Application
Size
Connection Method
Connection Type
CURRENT ITEM
Tee
Plumbing
1/4"
Compression
Compression x Female Compression
Mini-Rester Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
SKU: 660-GTR0
Tee
Plumbing
1/4"
Compression
Compression x Female Compression

You May Also Need

3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)
SKU: 38600-OATEY
Oatey

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works Great

Great Product
Dj
Oxford Pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

Fast shipping, great product.
dANNYbOY
Westerville, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy