Apply to be a TradeMaster!
Main product image of 3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)
Magnifying glass
Hover image to zoom

3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)

Brand:
Oatey
SKU:
38600-OATEY
Rating:
(24)
Q&A:
(0)
3/4" Quiet Pipes Washing Machine Hammer Arrestor (Size AA)
Magnifying glass
Hover image to zoom
$17.03 each
BOX UP & SAVE 7%
$95.28 box of 6
$15.88 each
In Stock
In Stock
Get 165 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper

Description

–
Oatey® Quiet Pipes Water Hammer Absorbers are designed to reduce water pipe banging noise caused by quick-closing valves and protect plumbing appliances and fixtures from the effects of water hammer.

Features:
  • Copper construction
  • Installs easily to your washing machine supply valve and connects to your washing machine hose (valve and hose sold separately)
  • Installation does not require cutting your drywall
  • Can be installed horizontally, vertically and in any position in between

Specs

–
Body Type:

Tee

Application:

Plumbing

Size:

3/4"

Connection Method:

Threaded

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Hammer Arrestor - 1/4" O.D. Compression x 1/4" O.D. Female Compression Tee (Lead Free)
SKU: HA1-025
Bluefin

Product Reviews

3.88 out of 24 reviews
70% would recommend this product
3.88
out of 24 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
4%
3 star
4%
2 star
0%
1 star
25%
WRITE A REVIEW

Most Liked Positive Review

Resolution to noisey water pipes for washing machine

This product was my resolution to the new washing machines use of "low water consumption". My new front loader was shaking the pipes as it did the wash. Didn't happen with the older washing machine. Installed one each on Hot & Cold water supplies and problem is gone. Simple fix.
VS

Most Liked Negative Review

Other brand worked. This did not. Oatley support failed

I can't seem to update my previous review, so this is an update to my first review. Avoid this Oatley Hammer Arrestor and get the Sioux Chief version. The rating of the hammer arrester is the same which is a AA, but Sioux Chief version worked while the Oatley one did not. I suggest avoiding Oatley if possible because their company is incompetent. Read more below. I have an LG washing machine that caused water hammering. I bought this Oatley hammer arrestor despite seeing bad reviews of it. Indeed, it did not work. I ran my laundry a few times just in case the device needed some break-in period. No luck. I reached out to Oatley technical support at [email protected] to see if they have any suggestions because my "hammer arrestor is not working" and the "hammering continues". I'm thinking, maybe it's me, and I'll ask the experts. Their technical support told me, "If you still hear a banging noise, check to see if enough straps are holding the pipes in place. If not, add more. Using clips and plumber's tape will further restrict pipe movement." I don't need to be a plumber to know this was a ridiculous response. I have water hammering, and they told me to strap my pipes. I bought the Sioux Chief version, which worked on my first laundry wash. My hammer problem is solved. I thought Oatley was a big, reputable brand, but their product is defective, yet they continue to sell it. Their support is also just a flat-out waste of time. I recommend avoiding their brand if possible.
Showing 1-10 of 24 reviews

I would buy this item again

SupplyHouse is an excellent place to buy Home projects supplies for DIYers. You can get quality name brand products at good price. I bought these hammer arrestors for our washing machine. So far they are functioning well.
DIY 2025
Fresno, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did Not Work Well

I bought this product about 3 years ago and there was some improvement with the pipes banging. I would say it reduced the noise about 50%. After a couple of years the noise got a bit louder and I started looking for a replacement and reading reviews. I bought the Sioux Chief brand. The arrestor portion is twice as long. I am very happy with my new model arrestor. I would highly recommend the Sioux Chief brand. They both were easy to install.
DJH
Massachusetts
2 years ago
Was this review helpful to you?

Didn't Work

It did not stop the water hammer created by my GE All-In-One washer dryer.
GPA
Syracuse NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't work

Purchased these from a local supplier about a year ago. Worked fairly well with old washing machine. After installing new Maytag with "Water Saving" Technology, the water hammer was so bad it popped open a Sharkbite elbow over the furnace, and damaged it. Purchased two Sioux Chief arrestors (SKU 660-H) from Supply House. No water hammer since. Important to note that new clothes washers don't fill tub. Water squirts in fast, frequent burst causing severe water hammer .
Mt. Bob
Mountain Top, PA
2 years ago
Was this review helpful to you?

Quiet Pipes

Received the water hammer arresters very soon after placing the order with SupplyHouse. Easy to install and they have solved the water hammer problem with our washing machine.
Doc
Akron, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not work

Installed them and did not affect the pipes knocking.
sam
pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stop the the BANGING pipes!!!

Product worked great!!
Rocky
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Other brand worked. This did not. Oatley support failed

I can't seem to update my previous review, so this is an update to my first review. Avoid this Oatley Hammer Arrestor and get the Sioux Chief version. The rating of the hammer arrester is the same which is a AA, but Sioux Chief version worked while the Oatley one did not. I suggest avoiding Oatley if possible because their company is incompetent. Read more below. I have an LG washing machine that caused water hammering. I bought this Oatley hammer arrestor despite seeing bad reviews of it. Indeed, it did not work. I ran my laundry a few times just in case the device needed some break-in period. No luck. I reached out to Oatley technical support at [email protected] to see if they have any suggestions because my "hammer arrestor is not working" and the "hammering continues". I'm thinking, maybe it's me, and I'll ask the experts. Their technical support told me, "If you still hear a banging noise, check to see if enough straps are holding the pipes in place. If not, add more. Using clips and plumber's tape will further restrict pipe movement." I don't need to be a plumber to know this was a ridiculous response. I have water hammering, and they told me to strap my pipes. I bought the Sioux Chief version, which worked on my first laundry wash. My hammer problem is solved. I thought Oatley was a big, reputable brand, but their product is defective, yet they continue to sell it. Their support is also just a flat-out waste of time. I recommend avoiding their brand if possible.
anonymous
Rockville, MD
3 years ago
Was this review helpful to you?

Bad product

I've seen other reviews here and on other sites that this does not work. Indeed, this did not help my situation. Banging continues. It is rated a size AA but it is really small. I can't tell if this is normal or not.
anonymous
Rockville, MD
3 years ago
Was this review helpful to you?

I would buy again

It took 30 seconds to hook up and instantly solved my probl. Thank you
lilelliot88
Toledo OH
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy