Shop Oatey
Main product image of 3/8" Quiet Pipes OD Compression x Female Compression Copper Tee Hammer Arrestor
Magnifying glass
Hover image to zoom

3/8" Quiet Pipes OD Compression x Female Compression Copper Tee Hammer Arrestor

Brand:
Oatey
SKU:
34465
Rating:
(4)
Q&A:
(0)
3/8" Quiet Pipes OD Compression x Female Compression Copper Tee Hammer Arrestor
Magnifying glass
Hover image to zoom
$31.18 each
In Stock
In Stock
Get 28 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3/8" Connection
Product Highlight: Size
3/8"
Product Highlight: Connection Type
Compression x Female Compression Connection
Product Highlight: Material
Copper

Description

Oatey Quiet Pipes Hammer Arrestors shall be installed in any diameter pipe supply application which could experience water hammer due to quick closing valves or faucets. Arrestor chambers shall be specifically sized to accommodate and dissipate energy generated by such valves and faucets. Arrestors shall be effective when installed at any angle. Arrestor shall be lead-free, made of copper and include a polypropylene piston with two NBR o-rings. Arrestors shall conform to ANSI/ASSE1010-2004, listed and approved for installation with no access panel required.

Features:
  • Material: Copper
  • Connection Size: 3/8"
  • Temperature Range 33°- 180° F
  • Max Working Pressure 0-60 PSI
  • Arrestor Body Diameter: 0.875"
  • Overall Height: 2.75"
  • Connection Type: Female Compression
  • Connection Type: OD Compression

Specs

Body Type:

Tee

Application:

Plumbing

Connection Size:

3/8"

Size:

3/8"

Connection Method:

Compression

Connection Type:

Compression x Female Compression

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W60K
Fluidmaster

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Leaked

This item leaked from the connection between the body and hammer arrester portion.
Conor
Skokie, IL
2 years ago
Was this review helpful to you?

Did not stop the water hammer

Add it on my guest bathroom quick closing faucet nothing changed, still getting the same level of knocking noise
Alex
Chicago
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Small Size, Easy to Install and it Works

Used on my dishwasher hot water supply line that was experiencing water knocking when the valve closed. This was an easy solution as its 3/8" compression connection is the same as a typical dishwasher supply line. 1 end is fixed and has a gasket like what you typically see on a compression supply hose and the other end can be used with a compression ring for a solid line connection or it can connect to a flex line that has its own 3/8 gasketed compression connection.
Lee
Connecticut
3 years ago
Was this review helpful to you?

Yes

Easy to install and effective
CW
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy