Apply to be a TradeMaster!
Main product image of Commercial Water Hammer Arrestor - 1/2" MIP Thread
Magnifying glass
Hover image to zoom

Commercial Water Hammer Arrestor - 1/2" MIP Thread

Brand:
Bluefin
SKU:
HA1-050
Rating:
(0)
Q&A:
(0)
Commercial Water Hammer Arrestor - 1/2" MIP Thread
Magnifying glass
Hover image to zoom
$15.63 each
In Stock
In Stock
Get 62 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Features:
  • Extends System Life - Absorbs the energy from sudden changes in flow velocity to reduce stress caused by the water hammer.
  • "A" Size – Ideal for commercial applications.
  • High Pressure Tolerance - Able to withstand a maximum working pressure of 400 psi.
  • High Heat Resistance - Able to withstand a maximum temperature of 300°F.
  • Fully-Compliant - UPC listed and certified to ASSE 1010-2004 performance standards.

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Connection Type:

MNPT

Body Type:

Straight

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Application
Size
Connection Method
Connection Type
Body Type
Plumbing
1/2"
Threaded
MNPT
Straight

You May Also Need

Water Hammer Arrestor - 3/4" F Swivel Hose Thread x 3/4" M Hose Thread Tee
SKU: HA1-075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy