Shop Klein Tools Limited Time Promotion
Main product image of 1/2" PEX x 3/8" OD Compression Angle Stop Valve (Multi Turn) (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 3/8" OD Compression Angle Stop Valve (Multi Turn) (Lead Free)

Brand:
Bluefin
SKU:
PXASM050
Rating:
(5)
Q&A:
(0)
1/2" PEX x 3/8" OD Compression Angle Stop Valve (Multi Turn) (Lead Free)
Magnifying glass
Hover image to zoom
$5.78 each
BOX UP & SAVE 25%
$43.40 box of 10
$4.34 each
In Stock
In Stock
Get 8,080 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Lead Free
Yes

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

 Click Here for a 1/4 Turn suggested alternative for applications with hard water conditions.  


1/2" PEX x 3/8" OD Compression Angle Stop Valve (Multi Turn) (Lead Free)

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Size:

1/2" x 3/8"

Valve Type:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Inlet Type
Outlet Type
Size
CURRENT ITEM
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2" PEX Angle Stop (Full Turn) (Lead Free)
SKU: 71512PR-NL
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"

You May Also Need

1/2" PEX Crimp DZR Brass Ball Valve (Lead Free)
SKU: PXBV050-DZR
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Like it best

Easy to use and for the best price too.
William
Clover South Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as intended

These valves work as they should and are priced right.
Michigan plumber
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

SUPPLY HOUSE ALWAYS HAS THE PARTS WE NEED!
BRIAN
FLORIDA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another good product from Bluefin

Cant beat it for the price
gregory
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We buy often

Good porducts at reasonable prices
Dhp
Brevard County
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy