Apply to be a TradeMaster!
Main product image of 1/2" Threaded Isolator Flange (IPS)
Magnifying glass
Hover image to zoom
1/2" Threaded Isolator Flange (IPS)
Magnifying glass
Hover image to zoom
$27.71 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1/2"
Product Highlight: Port Type
Full Port

Description

–
This product is a 1/2" Threaded Isolator Flange (IPS) manufactured by Bluefin.

Features:
  • Forged Brass Construction - Delivers strength and versatility at connection points.
  • Designed for 2-Bolt Flanged Circulator Pumps - Built for residential and commercial hydronic systems.
  • Hard Chrome-Plated Brass Ball - Provides smooth operation and lasting durability while helping the valve stand up to wear over time.
  • Reinforced Teflon Seats - Helps maintain a reliable seal for consistent shutoffs.
  • Blowout-Proof Stem with Adjustable Packing Gland - Adds an extra layer of sealing security.
  • Threaded Connection - For a straightforward, familiar install.
  • Includes Wing-Style "T" Handle, Mounting Nuts, and Bolts - Ships with the hardware needed for installation, and the wing-style handle offers simple, compact operation.
  • Isolation Flange Design - Makes servicing flanged circulator pumps faster and cleaner by allowing isolation at the pump connection.

Specs

–
Connection Type:

Threaded

Size:

1/2"

Features:

Standard

Port Type:

Full Port

Connection Size:

1/2"

Type:

Isolation Flange

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Connection Type
Size
Features
Connection Size
Type
CURRENT ITEM
Product Image of 1/2" Threaded Isolator Flange (IPS)
1/2" Threaded Isolator Flange (IPS)
SKU: IFT050
Threaded
1/2"
Standard
1/2"
Isolation Flange
Threaded
1/2"
Standard
1/2"
Isolation Flange
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy