Bluefin Indoor/Outdoor Mini Split Packages pair a matched indoor unit and outdoor condenser in one ductless system, built for additions, garages, workshops, and homes without existing ductwork. Buying a package instead of sourcing separate components cuts down on compatibility guesswork, since the indoor and outdoor halves are tested together at the factory. The BFMS1824PL-01 package, for example, bundles an 18,000 BTU single-zone system rated at SEER 24 and running on R-410A refrigerant, with WiFi control built into the indoor unit for remote scheduling and diagnostics. Package contents typically include the compressor and air handler, though line sets and communication wire are sometimes sold separately depending on the kit. For crews quoting single-zone jobs, a factory-matched package removes a common source of callback risk: mismatched refrigerant charge or line set sizing discovered mid-installation, which can cost a full day of labor on a tight schedule. Confirming BTU load and zone count before ordering keeps the job on schedule and avoids a return trip for missing parts.
Subcategories
Buying Guide
Picking the right package starts with a room-by-room BTU calculation, not a brand preference. Undersized systems run constantly without pulling down humidity, while oversized units short-cycle and wear out compressors early. After BTU sizing, the next decision is single-zone versus multi-zone: single-zone packages work best for one room or a small addition, while multi-zone setups make sense once a job needs three or more independent temperature zones off one compressor. Bluefin Indoor/Outdoor Mini Split Packages are sold as matched sets, so refrigerant charge and line set length are largely accounted for in the base kit, removing one of the more common sizing errors on split-system installs. Refrigerant type matters too: confirming whether a given package uses R-410A or a newer low-GWP refrigerant affects tooling, recovery equipment, and code compliance on the job. Line set length is the next check, since most packages include a set length rated for a specific run; anything longer needs additional line set and possibly a refrigerant charge adjustment, so measuring the run from the planned outdoor pad to the indoor unit before ordering avoids a mid-job surprise. Communication wire and WiFi setup should be confirmed against the property's networking situation, especially on multi-zone jobs with several indoor heads reporting back to one app. Finally, warranty terms are worth comparing, since compressor and parts coverage varies by series, and registering the unit promptly after installation is often required to activate full coverage.
Frequently Asked Questions
What's the difference between a single-zone and multi-zone Bluefin package?
A single-zone package pairs one outdoor condenser with one indoor unit, built for a single room or small addition. A multi-zone package connects one outdoor condenser to two or more indoor heads, so several rooms can run independent temperatures and schedules off a shared compressor. Multi-zone setups need more careful line set and zone sizing at the quoting stage, since each indoor head draws from the same outdoor unit's total capacity.
Does a Bluefin package include line sets and mounting hardware?
Package contents vary by kit, and line sets, communication wire, and mounting hardware are sometimes sold separately from the indoor and outdoor units. Checking the specific package listing before ordering avoids a mid-install trip for missing parts. Confirming line set length against the actual run between the indoor and outdoor units is worth doing at the quoting stage, not after the units are on site.
What refrigerant do Bluefin mini split packages use?
Refrigerant type depends on the specific package and model line, with R-410A used in current Bluefin systems like the BFMS1824PL-01. Confirming refrigerant type before the job starts matters for recovery equipment, tooling, and local refrigerant handling requirements.
How many BTUs does a Bluefin mini split package need for a given room?
BTU sizing depends on square footage, ceiling height, insulation, and window exposure rather than a fixed number, so a proper load calculation should drive the decision. Packages like the BFMS1824PL-01 cover an 18,000 BTU single-zone load rated at SEER 24, while other models in the lineup scale up or down from there. Oversizing wastes capacity and shortens compressor life through short cycling, while undersizing leaves the space uncomfortable on peak days.
Do Bluefin packages come with WiFi control?
Some packages, including the BFMS1824PL-01, include built-in WiFi control on the indoor unit for remote scheduling and diagnostics. Not every model in the lineup includes this feature, so confirming it on the specific package listing avoids surprises during commissioning. Units without a WiFi connection set up right away still operate normally through the standard remote.