Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Radiant Heat
PEX Fittings
Bluefin Push-Fit Fittings
Bluefin Push-Fit Ball Valves
Push-Fit Ball Valves with Drain
3/4" Pushfit Ball Valve with Drain (Lead Free)
Brand:
Bluefin
SKU:
PFBVD075
Rating:
(2)
Q&A:
(0)
Hover image to zoom
PFBVD075 has been discontinued
Discontinued September 4, 2018
This product has been discontinued.
This item replaces:
77012, 10177012
Suggested Alternative:
3/4" SharkBite Max Ball Valve with Drain and Mounting Bracket, Quarter-Turn (Lead Free)
Brand:
SharkBite
SKU:
UR24616
(0)
Order by
today
, receive 26 by
Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3/4"
Brass
Yes
Push Fit
Description
–
Please Note:
This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
3/4" Pushfit Ball Valve with Drain (Lead Free)
Specs
–
Size:
3/4"
Material:
Brass
Application:
Heating
Plumbing
Features:
Bleeder
Fitting System Compatibility:
Push Fit
Lead Free:
Yes
Brass Alloy:
C46500
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
3.5
out of 2 reviews
50%
would recommend this product
3.5
out of 2 Reviews
50%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Ball Valve with no sweat
Convenience of a ball valve joint with no sweating involved, (what I call a "no-sweat" connection)
Daprod1
Ramsey, NJ
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
1 of 2 failed
1 of 2 failed. Pex to copper connection.
Stitch
MD
10 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video