Apply to be a TradeMaster!
Main product image of 3/4" Flexible Corrugated Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

3/4" Flexible Corrugated Hose Water Heater Connector (24" Length)

Brand:
Bluefin
SKU:
WHCC24-075F
Rating:
(102)
Q&A:
(3)
3/4" Flexible Corrugated Hose Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$8.14 each
In Stock
In Stock
Get 479 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Length (Inches): 
24"
Connection Type: 
FIP x FIP

This item replaces: QFC-7518, QFC-7524

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
24"
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel

Specs

–
Length:

24"

Connection Type:

FIP x FIP

Length (Inches):

24"

Size:

3/4"

Material:

Stainless Steel

Type:

Corrugated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT075
Bluefin

Product Reviews

4.59 out of 102 reviews
93% would recommend this product
4.59
out of 102 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
13%
3 star
1%
2 star
1%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent Product

Did exactly what it was supposed to do. The flexible line makes it much easier to hook up the water heater without having to be too accurate on where the plumbing lines come down.
VS

Most Liked Negative Review

don't stay in shape

they work as long as the first 2" from the nut is perfectly straight. The problem is if you bend them in a horseshoe or an "s" shape as soon as you let go it wants to straighten out. It takes a decent amount of force to stay in the shape you bent it and this puts pressure on what you are connecting to. Other than these issues, they do work. What I've learned over the years is that leaks has a lot to do with the quality of the rubber washer inside of these various brands of flex lines. The worst of them have hard washers that don't seal well, and the best of them have very soft rubber washers that seal easily. These do have decent washers, just really hard to bend the line and doesn't hold its shape.
Showing 1-10 of 102 reviews

Product seems okay. I wish the labels removed cleanly.

I recently ordered several of these to hookup a well water treatment system. Product was easy to install and bend. My only gripe is that the labels do not peel off cleanly. You end up with impossible to remove paper/adhesive residue.
VATX
Central Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems comparable to others will order again

Use for service work all have proven to function as needed
JC
Mississippi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The gasket is only about 1/2", so it will reduce flow

Seems like you can bend it in a U-Shape so long as your fittings are about 5-6" apart at least you should be ok. If they are closer it might be sketchy. I just didn't like the gasket. Why buy a 1" water connector if you are only going to get a 1/2" flow out of it.
ProReviewer
Arizona
2 years ago
Was this review helpful to you?

I will buy again.

This was just what I needed,, except I would love a more flexable version of this same fitting . I found it for the PEX piping but not for the pvc, but all in all its a very durable product and I am happy with the performance.
pooh
currituck nc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap, but risk of leakage later.

Have had several reworks on these leaking out of the gaskets after a couple of months. They are cheap but it's not worth the risk of a callback. Will not be using them again.
PLUMBHER
Spokane, WA
3 years ago
Was this review helpful to you?

yes I would buy this product again

made water heater install fast, easy and simple.
gman
berks county, pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

made water heater install fast, simple and easy
gman
berks county, pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made Product

The connector looks well made and threaded on easily,
Racerman
Danville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

I use them for water heaters and its nice to have a 24" option.
Mike
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes would buy again

this is being used hooking up a water softer.
James
Omaha Ne.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is one end of the connecter 3/4" FIP and the other end 1" FIP? or is it 1" FIP on both ends and the ID of the pipe is 3/4"?

Asked by Wes 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

One end is 3/4", the other is 1".

Was this review helpful to you?

Q: Are these safe to use for drinking water I need one to connect from my water filter system to my water heater.

Asked by Greg24892 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?

Q: Anyone know what the minimum recommended bend radius is? I see a review mentioning 3" but nothing in the product literature. I'm planning for a softener installation and may be borderline between 18" vs 24" lines. Thanks.

Asked by AZ Handyman 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer does not have a minimum recommended bend radius.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy