Shop Resideo Sale
Main product image of 3/4" Pushfit x 3/4" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
3/4" Pushfit x 3/4" FIP Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$10.35 each
BOX UP & SAVE 13%
$90.00 box of 10
$9.00 each
In Stock
In Stock
Get 83 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Fitting System Compatibility
Push Fit

Specs

–
Size:

3/4"

Connection Type:

Push-Fit x FNPT

Connection Method:

Push-Fit

Thread Type:

Female

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Thread Type
Material
CURRENT ITEM
Product Image of 3/4" Pushfit x 3/4" FIP Ball Valve (Lead Free)
3/4" Pushfit x 3/4" FIP Ball Valve (Lead Free)
SKU: PFFBV075
(1)
3/4"
Push-Fit x FNPT
Push-Fit
Female
Brass

You May Also Need

1/2" Push-Fit x 1/2" FIP Ball Valve (Lead Free)
SKU: PFFBV050
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great value, works as expected

I used this valve to convert from stainless to PEX. Saved $ and seems to work just as well as any other push fit I have tried.
Jess
Upstate NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy