Apply to be a TradeMaster!
Main product image of 3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee (Lead Free)

Brand:
Bluefin
SKU:
PFTF075
Rating:
(0)
Q&A:
(0)
3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee (Lead Free)
Magnifying glass
Hover image to zoom
$10.03 each
BOX UP & SAVE 8%
$46.10 box of 5
$9.22 each
In Stock
In Stock
Get 53 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow

This item replaces: U462

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Push-Fit x FNPT Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Standards Met
ASSE 1061, NSF 61, NSF 372 Standards Met

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

This Lead Free 3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee is manufactured by Bluefin.

Specs

–
Size:

3/4"

PEX Size:

3/4"

Lead Free:

Yes

Insertion Depth:

1-1/8"

Connection Type:

Push-Fit x FNPT

Fitting System Compatibility:

Push Fit

Max Temp (F):

200°F

Brass Alloy:

C46500

Standards Met:

ASSE 1061

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Lead Free
Insertion Depth
CURRENT ITEM
Product Image of 3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee (Lead Free)
3/4" Push Fit x 3/4" Push Fit x 3/4" Female Tee (Lead Free)
SKU: PFTF075
3/4"
3/4"
Yes
1-1/8"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy