Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)

Brand:
Bluefin
SKU:
PPBV075HD
Rating:
(3)
Q&A:
(0)
3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$30.67 each
In Stock
In Stock
Get 99 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
Bluefin Lead Free 3/4" Expansion PEX Ball Valve w/ Hose Drain

Features
  • Lead Free
  • Certifications: UPC/NSF61/NSF 372

Specs

–
Size:

3/4"

Material:

Brass

Features:

Hose Drain

Connection Method:

ProPEX

Connection Type:

Expansion PEX x Expansion PEX

Handle Style:

Lever

Lead Free:

Yes

Standards Met:

NSF 61

NSF 372

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
CURRENT ITEM
Product Image of 3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
SKU: PPBV075HD
(3)
3/4"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX
3/4"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great product

I installed this to use as a drain for two outdoor hose bibs on opposite ends of the house. Worked great.
Taj Builder
Williamston, Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect valve for the job

Isolation valve for blowing out the sprinkler system at the end of the season. Arrived quickly and intact.
Jayrco698
Wantagh NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging needs improvement

The parts I received were great and just what I needed and ordered, however, the 1" NPT brass fittings were just in a plastic bag with no protection. The threads(male) on the fitting were ding'ed up and had many burrs on them. These are high pressure fittings, so the ding's needed to be sanded down to ensure a water tight fit.
Jimmy
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy