Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
H-30613W
Rating:
(4)
Q&A:
(1)
3/4" Expansion PEX Pro-Pal Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$63.84 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
Full Port Forged DZR Brass Ball Valve w/ Hi-Flow Hose Drain, Reversible Handle & Adjustable Packing Glands

Features:
  • Pro-Pal Ball Drain
  • Full Port Forged Brass Ball Valve w/ Hi-Flow Hose Drain
  • Reversible Handle & Adjustable Packing Glands
  • Certifications: Certified to NSF/ANSI 61 & 372
  • Lead-Free

Specifications:
  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball

Specs

–
Size:

3/4"

Material:

Brass

Features:

Hose Drain

Connection Method:

ProPEX

Connection Type:

Expansion PEX x Expansion PEX

Handle Style:

Lever

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Features
Connection Method
Connection Type
3/4"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX
3/4" Expansion PEX Ball Valve w/ Hose Drain (Lead Free)
SKU: PPBV075HD
3/4"
Brass
Hose Drain
ProPEX
Expansion PEX x Expansion PEX

You May Also Need

3/4" ProPEX Full Port Brass Ball Valve (Lead Free)
SKU: LFR4817575
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Amazing convenience

This product is perfect for an outdoor wood boiler. It allows to Easily isolate flat plate heat exchangers to back flush/clean them with as simple of a step by just connecting washing machine hoses to each valve. Highly recommend on every installation.
Na
Humansville, mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Used in my garage radiant heat system
Daz
New Mexico
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

Worked as should.
ElRio
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Using to control and isolate water flow inside the house.
Douglas
AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter for the hose connection portion? Are you able to connect a garden hose? Thank you?

Asked by Raquelle 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Raquelle, thanks for writing in. Yes, the drain is standard hose thread and will accept a garden hose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy