Apply to be a TradeMaster!
Main product image of 1-1/2" Expansion PEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom

1-1/2" Expansion PEX Coupling (Lead Free Brass)

Brand:
Bluefin
SKU:
PPC150
Rating:
(0)
Q&A:
(0)
1-1/2" Expansion PEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPC150 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, NSF 61, ASTM F877, NSF 14, ASTM F1960, NSF 372 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions. 


Specs

–
Size:

1-1/2"

PEX Size:

1-1/2"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

NSF 61

ASTM F877

NSF 14

ASTM F1960

NSF 372

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Standards Met
Application
Fitting System Compatibility
CURRENT ITEM
Product Image of 1-1/2" Expansion PEX Coupling (Lead Free Brass)
1-1/2" Expansion PEX Coupling (Lead Free Brass)
SKU: PPC150
1-1/2"
Brass
CSA B137.5
NSF 61
ASTM F877
NSF 14
ASTM F1960
NSF 372
Heating
Plumbing
Expansion PEX
1-1/2"
Engineered Plastic
ASTM F1960
CAN/CSA B137.5
ASTM F877
Plumbing
Heating
Expansion PEX

You May Also Need