Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Coupling (Lead Free Brass)

Brand:
Bluefin
SKU:
PPC050
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX Coupling (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPC050 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)


This item replaces: WPCP0012-NL

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, NSF 14, ASTM F877, ASTM F1960, NSF 372, NSF 61 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or brass equivalent can be used in applications with hard water conditions.

Specs

–
Size:

1/2"

Material:

Brass

PEX Size:

1/2"

Brass Alloy:

C46500

Standards Met:

CSA B137.5

NSF 14

ASTM F877

ASTM F1960

NSF 372

NSF 61

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Push Fit 90° Elbow (Lead Free)
SKU: PFE050
Bluefin