Apply to be a TradeMaster!
Main product image of 1-1/2" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)

SKU:
LFC4821515SS
Rating:
(0)
Q&A:
(0)
1-1/2" ProPEX Full Port Brass Commercial Ball Valve, SS Ball and Stem (Lead Free)
Magnifying glass
Hover image to zoom
$75.60 each
In Stock
In Stock
Get 38 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1-1/2"
1/2"3/4"1-1/4"1-1/2"2"

MANUALS (1)


This item replaces: LFC4821515, A3201515

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877 Standards Met
Product Highlight: Flow Capacity (Cv)
58.9 Cv

Description

–
ProPEX LF brass commercial ball valves (full port) are designed and dimensioned to deliver all the benefits of the ProPEX connection that you have grown to expect from an Uponor system. These valves are acceptable for use in a system containing no more than 50% propylene glycol. The valves feature a stainless-steel ball and stem for greater durability, longevity, and system performance. Stem extension kits are available for insulated piping applications (accommodates up to 2" of insulation).

Note: ProPEX tool is required. ProPEX rings sold separately.

Product Features
  • Meets IPC, UPC, and IRC building codes as well as NSF 14, 61, 359, and 372 listings
  • High-quality lead-free brass
  • Stainless-steel ball and stem
  • Blow-out proof stems
  • Stem extension kits up to 2"
  • Positive tube stops
  • Backed by a five-year warranty

Specs

–
Application:

Heating

Plumbing

Size:

1-1/2"

PEX Size:

1-1/2"

Flow Capacity (Cv):

58.9

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

ASTM F1960

ASTM F877

Tubing Compatibility:

PEX

Warranty:

5 Year

Port Type:

Full Port

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" ProPEX EP Tee
SKU: Q4751515
Uponor (Wirsbo)
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy