The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)

SKU:
LF4515075
Rating:
(43)
Q&A:
(7)
1/2" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$8.49 each
BOX UP & SAVE 13%
$184.25 box of 25
$7.37 each
In Stock
In Stock
Get 72 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
1/2" x 3/4"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"3/8" x 1/2"1/2" x 3/4"3/4" x 1/2"

This item replaces: Q4515075

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Note: This is a ProPEX x Female Sweat Brass Adapter.

ProPEX® Lead-free Brass Adapter transitions Uponor PEX tubing to copper pipe. Lead-free Brass Fittings are safe for direct burial in the soil.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

Application:

Plumbing

Heating

Size:

1/2" x 3/4"

Sweat Size:

3/4"

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

NSF

ASTM F877

ASTM F1960

Max Pressure (PSI):

200

Warranty:

25 Year (Limited)

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

4.56 out of 43 reviews
87% would recommend this product
4.56
out of 43 Reviews
87% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
2%
3 star
2%
2 star
0%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

ProPress Sweat Adaptor

This adaptor is required to transistion from 1/2" copper pipe or tubing to AQUAPex tubing. It does need to be soldered, but after that, the pex is much easier to run than copper. All of the adaptors that I have purchased are extreamly clean and need very little prep before using.
VS

Most Liked Negative Review

Careful making sweat joint

I purchased several of these adapters for a radiant heat job. Great adapter. I would like to note that they are very difficult to solder. 5 out of 6 had to be taken back apart to repair. (2 Leaks after air tested and water applied) I am extremely thorough when cleaning my fittings and pipe. I've been sweating copper for 40 years and these are probably the most difficult I've ever had. Again, they are a convenient fitting but you have to be extra careful when cleaning and sweating
Showing 1-10 of 43 reviews

The worst fitting I've ever experienced to solder

Something about the chemical compounds in these fittings REPEL solder. No amount of cleaning, flux, or lack of or too much heat will seal these at times. In my 10 years of soldering all kinds of copper, these fittings are by far the most problematic.
Annoyed
Oregon
9 months ago
Was this review helpful to you?

if you use uponor pex this is a no brainer

from pex to copper and vice versa
dan/bob
morgan hill ca.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

You cannot sweat these to a copper pipe with a standard torch
Robert
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

you cannot sweat these to copper pipe with standard torch.
Robert
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part to transition from my copper line to PEX

Best price around! Easy to sweat onto the copper pipe to transition to PEX for my whole house water conditioner project, I did at my 91-year old mother's home. :) Delivered right to my door quickly!!
Handi Mom
Atascadero, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes definitely

As usual outstanding service and high quality
Louie
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

too slow

I have been a refrigeration contractor for about 38 years now. I usually go to a supply house to buy this stuff but I tried you because you say you are a Supply house. Your prices are actually pretty good on some things but I don't think I'm gonna be able to use you anymore. It takes too long to get the materials I need.
olihvac
tucson az
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product I only use Uponor now

Great
Curt
Cleveland, Oh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made

transition from PEX to copper
Dave
TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, saves time, prevents leaks

I use this product to hook up chillers to water heating and cooling systems
Sage the Boss!
Sequim, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: I want to make sure I understand this correctly,thos piece connects the copper pipe to the pex pipe correct? If so I understand how to get the pex side to work/stay on but how do I ensure the copper pipe stays in the fitting without coming out?

Asked by Erica 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The copper side fits over a 3/4" pipe and must be soldered to it.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Ryan

The connection is a Solder connection. You'd need a soldering iron to make said connection

Was this review helpful to you?

Q: Does this adapter require a union or coupling, or does it fit over copper pipe, i.e. it is an F-connector and copper pipe is M-connector?

Asked by Steve 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a female pipe adapter. It fits over 1/2" copper pipe for soldering.

Was this review helpful to you?
-

does not require a coupling

Was this review helpful to you?
-

Yes it will fit over the pipe. The manufacturer gives the overall dimensions too at uponor.

Was this review helpful to you?

Q: According to the product manual specifications, parts LF4507575 and LF4517575 look almost identical with the only difference being the overall length. Is length the only difference or are the specification diagrams incorrect?

Asked by Grant 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

LF4517575 is a copper pipe adapter (meaning that it fits over 3/4" copper pipe) and LF4507575 is a copper fitting adapter (meaning that it fits inside of 3/4" copper fittings).

Was this review helpful to you?
- Another PexSupply Customer

LF4507575 looks like it goes inside the copper pipe. the other one fits outside. I prefer the outside one

Was this review helpful to you?
- Another PexSupply Customer

According to http://www.uponor-usa.com/~/media/Files/Product%20Documents/LFBrsFitt_LS_P124_3%2009.aspx?sc.. One is for sweat to tube the other to a fitting.

Was this review helpful to you?
- Another PexSupply Customer

Look closely and you will fine that LF4517575 has a female copper sweating end and LF4517575 a male copper sweating end. Both are manufactured with same type of Lead free NSF Brass with Propex 3/4 male end other

Was this review helpful to you?
- Another PexSupply Customer

It looks like LF4517575 is 3/4" ID (designed to slip OVER 3/4" copper pipe) while LF4507575 would be 3/4" OD (designed to slip INSIDE a fitting such as the LF4517575).

Was this review helpful to you?
- Another PexSupply Customer

Grant: From what I can tell, part LF4517575 get sweated over a copper pipe. In the case of ¾” copper pipe, the ID of this fitting will be approximately 7/8”. This would be just like sweating a coupling onto a pipe. Part LF4507575 gets sweated into a copper fitting. In the case of ¾” copper pipe, or fitting in this case, the OD of this fitting will be approximately 7/8”. This would be used if you needed to make a close joint, say right after an elbow. You could just sweat this into one side of the 900 fitting without using a short pipe stub. I hope this help, Keybal

Was this review helpful to you?
- Another PexSupply Customer

One fits inside of 3/4" copper fitting and other fits end on a 3/4" copper pipe

Was this review helpful to you?
- Another PexSupply Customer

I  don't know about the numbering system Uphonor uses or if changes have been made since the merge from Wisbro. However make sure of the type of fitting---for instance fittings like this have two varieties--- 1.   fittings that go over pipe, and 2.   fittings that go into another fitting.  Each will have a different diameter where it is soldered.  Also the Uphonor web site may have technical info that will help in differentiating.  One more thing---Lead Free fittings are now required in California and Vermont and the difference in numbering could indicate changes in actual lead, as well as zinc, levels.  Hope this helps John

Was this review helpful to you?
- Another PexSupply Customer

Pex and pro pex are two different parts. The pex fitting is smaller and the pex pipe is slipped on and a clamp is put over the fitting and squezzed on with a tool. Pro pex fittings are larger in diameter on the end that the pex plastic pipe is attached. That is because a special expansion tool is used to expand the inside diameter of the pex pipe and then it is immediately shoved onto the fitting and it shrinks around it and no clamps are required.

Was this review helpful to you?
- Another PexSupply Customer

LF4517575 appears to be a sweat nipple (copper tube inserted in end of fitting) where you would solder the 2 together. LF4507575 appears to be a a fitting, where you would put a joint link over the the ends of both the fitting and a copper tubing. The first would require the tubing to be 3/4" so it could be inserted in the fitting. The second would allow up-or-down conversion of tubings (copper-to-pex), where the copper tubing could be 1", 3/4" or 1/2". There are adapters for up-or-down converting copper tubing from one size to another. This fitting would allow you to standardize the pex tubing size (ie, allow you to only buy one size, instead of multiple ones).

Was this review helpful to you?

Q: Hi, The problem is right at the beginning when i try tinning the fidding first before sweating it on, the solder just runs right off the brass, is this normal? Should I go right to sweating it on?

Asked by SS 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Be sure to use plenty of flux. I prepare the surface with 120 grit emory cloth and a wire brush to open the surface of the brass, hit it with flux and directly solder to copper. No problems here.

Was this review helpful to you?
- Another PexSupply Customer

Use a round wire brush to clean the female fitting and the male fitting with any abrasive cloth or even steel wool. Then coat both fittings with flux, put both fittings together and heat up with a tod it should suck the solder right in to the union.

Was this review helpful to you?
- Another PexSupply Customer

yes just go ahead and solder it directly to the copper tubing. Make sure you sand and flux it too.

Was this review helpful to you?
- Another PexSupply Customer

clean both fitting and pipe flux both put together and sodder

Was this review helpful to you?
- Another PexSupply Customer

I just sweat it on. Make sure you have used your wire brush on the pipe and the inside of the fitting, and use your flux. Worked like a charm for me.

Was this review helpful to you?
- Another PexSupply Customer

Copper and brass fittings are never “tinned” before being fitted to copper pipe. The correct method is to clean both the end of the pipe and the inside of the fitting. This is best accomplished using a tool fitted with inside and outside brushes that are sized for the tubing and fitting being joined, i.e. ½”, ¾” etc. When properly cleaned, the end of the tubing and the inside of the fitting should be bright and shiny and absolutely free of any residue. Use a flux that is compatible with the plumbing solder being used and coat BOTH the end of the tube and the inside of the fitting. Use a propane torch and direct the tip of the flame on the fitting, not the tube. Periodically touch the tip of the solder to the joint between the fitting and the tube. When the fitting and the tube are hot enough the solder will start to melt. Let the solder start to flow while keeping the flame on the fitting. The heat will wick the solder into the joint between the fitting and the tubing. This will happen rather fast, one or two seconds. When the joint appears full remove the torch flame from the fitting. Do not disturb the fitting or tube while it is cooling. DO NOT apply a wet rag until the solder has cooled to a solid state. Disturbing or cooling the solder while it is in a liquid or plastic state will cause it to crystallize and you will have a leaking joint. It is best to practice this before trying it on the real thing. Bob Gensler

Was this review helpful to you?
- Another PexSupply Customer

yes, just sweat it.

Was this review helpful to you?
- Another PexSupply Customer

If you are sweating brass to cooper clean both peices flux add heat and solder. Sent from my Verizon Wireless Phone

Was this review helpful to you?
- Handy Marc

Soldering these fitting to copper drove me nuts. Rarely ever had a leak when soldering until working with this material. Finally went to Oatey No 95 lead free tinning flux. Problem solved. Hours of wasted time and a big hit on my ego.

Was this review helpful to you?

Q: Hi, I am having trouble getting solder to stick to these fiddings. I insured they are cleaned properly, with sand paper and flux, Is there a certain type of flux or solder that works best with these fiddings? Note: I soldered streight copper to copper with same solder and flux with no trouble.

Asked by SS 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

It is a bulky part so you may need to heat it up more, and/or use SafeFlo solder I recommend a solder-bearing water-soluble flux paste. It has solder in it so the moment the part reaches solder melting temperature the solder in the paste covers it, making sure no oxide forms causing any issues.

Was this review helpful to you?
- Another PexSupply Customer

Fellow Shopper,  I have soldered hundreds of these fittings without one problem.  I use Nokorode flux, clean the fittings and pipe as usual, and solder with lead free solder. If you're not using these for domestic water then you can use 50/50 solder (it melts at a much lower temp). Heat the fittings all the way around and do not get them any hotter than is necessary to make the solder flow.  If you heat a fitting cherry red then your screwed, it won't solder.   I hope this helps, Pat D...   www.waterpowerliving.com

Was this review helpful to you?
- Another PexSupply Customer

Brass can be difficult to solder and the difficulty is not unique to these fittings. There are two solutions. The best solution is to use Propress copper fittings (from Viega, available from and dedicated plumbing supply stores), but they require a Propress tool (the tool is increasingly available for rental at plumbing supply houses). This option will bypass the solder problem, give you an excellent connection and take about 1/100 of the time as soldering. The second option is to be patient with soldering the brass. It might have residue on it that requires more cleaning than copper (oil, from the casting process). It takes longer to heat but cools faster. And you have to be especially careful to heat the fitting evenly without overheating it. There are other suggestions if you do an Internet search on soldering brass.

Was this review helpful to you?
- Another PexSupply Customer

Soldering is all about preparation. DO NOT touch the surfaces with your bare hands. The oils on them are bad for soldering. Sand both the male and female surfaces with a fine sand paper. Apply an activated flux and use rosin core solder. Lead based ones are illegal now so do not use them. Heat all away around the female fitting evenly and let the solder get sucked into the joint. Do not continue to apply heat after the solder has gone into the joint. Another little trick is to sand the end of the female fitting. This allows the solder to from a ring around the end of the fitting with the male pipe surface. This is like a little insurance in case there is any failure at the main joint. Be sure all the fittings are dry when you solder. You can call me at***.****. I have not had a leak ever soldering new pex fittings. Paul

Was this review helpful to you?
- Another PexSupply Customer

There should be nothing special about soldering these connectors. I used generic copper pipe solder and flux without any issues. As you mentioned, just make sure you have cleaned them up with sandpaper and then applied a uniform layer of flux. Beyond that, make sure you have your adapter and pipe both heated to the same temp (eg: do it slowly to make sure the heat is uniform). It should suck the solder into the joint when you get it to the correct temp and touch the solder to the connection. Good luck!

Was this review helpful to you?
- Another PexSupply Customer

I had the same problem. I was using Lenox water soluable flux and mapp torch and found the flux burned quickly, making the joint impossible to solder. I switched to Dutch boy petroleum based tinning flux and conventional propane fuel and had much better results. Also make sure to sand the end ring of the fitting and wipe the dirt and grit out of the fitting and off the pipe before fluxing. Hope this helps.

Was this review helpful to you?
- Another PexSupply Customer

I sweated about thirty of these fittings using lead free solder and flux. I only applied the torch to the brass fitting to avoid overheating the copper and had complete success.

Was this review helpful to you?
- Another PexSupply Customer

I have used Oatey self tinning flux in the green can to make the adapter connections. The flame should be applied to the adapter and not the copper Pipe. A. Farr

Was this review helpful to you?
- Another PexSupply Customer

I had a similar problem. Make sure you buff each fitting thoroughly with a wire brush, steel wool, or emery paper, and wipe them clean with a clean, dry cloth before fluxing them and soldering. Be sure you flux them with good, clean flux and make sure they are completely heated before applying the solder (mapp gas burns hotter and works better than propane). Good luck! RT

Was this review helpful to you?
- Another PexSupply Customer

Heat low and slow starting with pex fitting because wall is thicker,  let heat from thick wall go towards regular copper fitting without actually heating it.  No special flux or solder needed.

Was this review helpful to you?

Q: Is the sweat end of this fitting cupped or street?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The sweat end of this LF4517575 fitting goes over 3/4" copper pipe, so it is cupped. The street version (LF4507575) goes inside of a 3/4" copper fitting on the sweat side.

Was this review helpful to you?

Q: with these products, all I need is the expander,,, there is no lock ring required?

Asked by steve 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, you would need a 1/2" ProPEX expander ring.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy