Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Expansion PEX EP Reducer Coupling
Magnifying glass
Hover image to zoom

1/2" x 3/4" Expansion PEX EP Reducer Coupling

Brand:
Bluefin
SKU:
PPLC050-075
Rating:
(1)
Q&A:
(0)
1/2" x 3/4" Expansion PEX EP Reducer Coupling
Magnifying glass
Hover image to zoom
PPLC050-075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)


This item replaces: 852020, 710CEP-C0705, PPCECPR0403, PPLC075-050A

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX-a, hePEX plus
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CAN/CSA B137.5, ASTM F1960, CSA B137.5, NSF 14, NSF 372, NSF 61 Standards Met
Product Highlight: Max Temp (F)
320ºF Max Temp

Description

–
1/2" x 3/4" Expansion PEX EP Coupling

Specs

–
Application:

Plumbing

Heating

Material:

Engineered Plastic

Max Temp (F):

320ºF

Max Operating Temp:

210ºF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX-a

hePEX plus

Standards Met:

CAN/CSA B137.5

ASTM F1960

CSA B137.5

NSF 14

NSF 372

NSF 61

Size:

1/2" x 3/4"

PEX Size:

3/4"

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?