Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX EP Plug
Magnifying glass
Hover image to zoom

1/2" Expansion PEX EP Plug

Brand:
Bluefin
SKU:
PPLP050A
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX EP Plug
Magnifying glass
Hover image to zoom
PPLP050A has been discontinued
Discontinued September 4, 2023
This product has been discontinued.
Direct Replacement:
1/2" Expansion PEX EP Plug
Brand:
Bluefin
SKU:PPLP050
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, NSF 14, NSF 372, NSF 61 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Specs

–
Size:

1/2"

Material:

Engineered Plastic

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

NSF 14

NSF 372

NSF 61

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

PEX Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Expansion PEX Full Port Brass Ball Valve (Lead Free)
SKU: PPBV050
Bluefin