Apply to be a TradeMaster!
Main product image of 1" x 1" x 3/4" Expansion PEX EP Reducing Tee
Magnifying glass
Hover image to zoom

1" x 1" x 3/4" Expansion PEX EP Reducing Tee

Brand:
Bluefin
SKU:
PPLT100-100-075
Rating:
(0)
Q&A:
(0)
1" x 1" x 3/4" Expansion PEX EP Reducing Tee
Magnifying glass
Hover image to zoom
PPLT100-100-075 is temporarily unavailable
Unavailable Date November 10, 2026
This product is on backorder until further notice.
Size: 
1" x 1" x 3/4"
1/2"3/4"1"1-1/4"1-1/2"1/2" x 1/2" x 3/4"3/4" x 1/2" x 1/2"3/4" x 1/2" x 3/4"3/4" x 3/4" x 1"3/4" x 3/4" x 1/2"1" x 3/4" x 1"1" x 3/4" x 3/4"1" x 1" x 1/2"1" x 1" x 3/4"
Material: 
Engineered Plastic

This item replaces: PPLT100-100-075A, PPCETR0504, 710CEP-T101007

Product Highlights

–
Product Highlight: Size
1" x 1" x 3/4"
Product Highlight: Material
Engineered Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF 372, NSF 61, ASTM F1960, NSF 14, CSA B137.5 Standards Met
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Material:

Engineered Plastic

Application:

Heating

Plumbing

Standards Met:

NSF 372

NSF 61

ASTM F1960

NSF 14

CSA B137.5

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Pressure (PSI):

150

Max Operating Temp:

210ºF

Size:

1" x 1" x 3/4"

Max Temp (F):

320ºF

PEX Size:

1"

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)