Shop Resideo Sale
Main product image of 1/2" PEX Press 90° Elbow w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press 90° Elbow w/ Attached Sleeve (Lead Free)

Brand:
Bluefin
SKU:
PPRE050
Rating:
(4)
Q&A:
(0)
1/2" PEX Press 90° Elbow w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$4.73 each
BOX UP & SAVE 17%
$19.55 box of 5
$3.91 each
In Stock
In Stock
Get 292 Tue, Nov 17
Order by today, receive Tuesday

This item replaces: 83520, 63520

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
0°F to 180°F

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A brass or poly PEX equivalent can be used in applications with hard water conditions.

1/2" PEX Press 90° Elbow w/ Attached Sleeve (Lead Free)

Specs

–
Size:

1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Tubing Compatibility:

PEX

Fitting System Compatibility:

PEX Press

Temperature Range (F):

0°F to 180°F

Connection Type:

PEX Press

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Lead Free
Connection Type

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I had a problem with these fittings

Piped up a 50 gal electric water heater using pex pipe and Bluefin fittings. Went together great. Next day a crimped sleeve elbow blew off the hot line about three feet away. Helped with the cleanup and found the sleeve properly crimped but blown off the pipe and fitting, Will not be purchasing these again!!! Back to all copper...
Roger C
East Hampton CT
4 years ago
Was this review helpful to you?

Blue fin 👍

Great product, worked perfectly with my rigid pro press. Excellent fitting in exposed areas, I usually use the polymer fittings due to cost but chose these metal ones for exposure areas for strength.
Jimmyjam
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality & low cost

BlueFin products are our go-to for all of our projects.
Victoria
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Viega

I ONLY use Viega PEX products. All others have issues with reliability and more importantly, are often difficult to properly tighten. Viega products, while pricier, are very well made and the system of squeezing them is nearly flawless. I am also happy that Viega is now producing many fittings with brass, aside from plastic. I just feel the brass is more long lasting... not sure if I am correct, but it feels that way to me.
Tim
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy