Shop Resideo Sale
Main product image of 3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Lead Free)

Brand:
Bluefin
SKU:
PPRM075
Rating:
(0)
Q&A:
(0)
3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$5.26 each
BOX UP & SAVE 17%
$86.80 box of 20
$4.34 each
In Stock
In Stock
Get 160 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Thread Type: 
Male

This item replaces: 80541

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Lead Free)

Specs

–
Size:

3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Thread Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Thread Type:

Male

Brass Alloy:

C46500

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
PEX Size
Thread Size
Material
3/4"
Heating
Plumbing
3/4"
3/4"
Bronze

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy