Apply to be a TradeMaster!
Main product image of 3/4" PEX Press Tee w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press Tee w/ Attached Sleeve (Lead Free)

Brand:
Bluefin
SKU:
PPRT075
Rating:
(0)
Q&A:
(0)
3/4" PEX Press Tee w/ Attached Sleeve (Lead Free)
Magnifying glass
Hover image to zoom
$5.98 each
BOX UP & SAVE 19%
$24.35 box of 5
$4.87 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/2"3/4"

This item replaces: 84040, 64040

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

A poly PEX or brass equivalent can be used in applications with hard water conditions.

3/4" PEX Press Tee w/ Attached Sleeve (Lead Free)

Specs

–
Size:

3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
3/4" PEX Press PureFlow Polymer Tee
SKU: 49540
3/4"
Yes

You May Also Need

3/4" PEX Press x 3/4" Male Adapter w/ Attached Sleeve (Lead Free)
SKU: PPRM075
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy