Apply to be a TradeMaster!
Main product image of 3/4" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Press PureFlow Polymer Coupling (Lead Free)

Brand:
Viega
SKU:
49404
Rating:
(4)
Q&A:
(2)
3/4" PEX Press PureFlow Polymer Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$2.54 each
BOX UP & SAVE 6%
$60.00 box of 25
$2.40 each
In Stock
In Stock
Get 575 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Size: 
3/4"
1-1/4" x 1-1/2"3/8"1/2"3/4"1"1-1/4"1-1/2"2"1/2" x 3/8"3/4" x 1-1/2"3/4" x 1-1/4"3/4" x 1/2"3/4" x 1"1" x 1-1/2"1" x 1-1/4"2" x 1-1/2"


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Polymer
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX Press Polymer Coupling (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Adapter

Size:

3/4"

Connection Type:

PEX Press

Material:

Polymer

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
CURRENT ITEM
Product Image of 3/4" PEX Press PureFlow Polymer Coupling (Lead Free)
3/4" PEX Press PureFlow Polymer Coupling (Lead Free)
SKU: 49404
(4)
3/4"
PEX Press
Yes

You May Also Need

3/4" x 3/4" x 1/2" PEX Press PureFlow Polymer Tee
SKU: 49443
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Camp bathroom

👨 book was a challenge for the plumber until I bought the Milwaukee press tool
Rick
North East,Pa
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Quick and easy to use
Brian
Waxhaw nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

Fast shipping and quality plumbing product for water distribution systems
Plumber
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again

Fast shipping and quality plumbing product for water distribution systems
Plumber
NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will these fittings work with Fostapex?

Asked by Gary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, press fittings are a compatible connection for fostapex.

Was this review helpful to you?

Q: Can the m12 Milwaukee propress press these fittings.

Asked by big "A" 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately no. Propress and Press are two different systems. The Propress system is used with copper pipe, while this Press fitting is for use with pex tubing. It would require the use of a Press tool, which is offered by Viega and is very different than the Propress tools that are out there.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy