Apply to be a TradeMaster!
Main product image of 3/4" PEX Press Tee w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" PEX Press Tee w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
94040
Rating:
(1)
Q&A:
(1)
3/4" PEX Press Tee w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$11.94 each
BOX UP & SAVE 3%
$115.50 box of 10
$11.55 each
In Stock
In Stock
Get 35 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (3)

Product Overview

This item replaces: 84040, 64040

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" PEX Press Tee w/ Attached Sleeve (Zero Lead Bronze)
3/4" PEX Press Tee w/ Attached Sleeve (Zero Lead Bronze)
SKU: 94040
(1)
3/4"
Yes
3/4"
Yes

You May Also Need

3/4" PEX Press Coupling w/ Attached Sleeve (Zero Lead Bronze)
SKU: 93040
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Fast shipping great pricing
Lopro
Ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will these work with Rifeng PEX-AL-PEX? If so, is the Viega FostaPex prep tool needed?

Asked by Scott 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, PEX Press fittings only work with standard PEX and Viega FostaPEX. We would recommend either PEX-AL-PEX compression or PEX-AL-PEX press (e.g. Uponor MLC fittings) fittings with Rifeng PEX-AL-PEX. You would not need to use a FostaPEX prep tool with Rifeng PEX-AL-PEX, but you would need to use a chamfering tool prior to making any fitting connection.

Was this review helpful to you?
- Michael

do not use any other company's pex with viega fittings. I use these fittings all the time. they are the very best you can buy. You are showing 1/2" "T" for pex. I only use FostaPex in 3/4" size. I use it for hot water heating, and very nicely for compressed air lines. You absolutely need to use the prep tool for Fostapex, regardless of the size. Make sure you ream all the way to the stop on the tool. the prepped area is just a tiny bit longer than the depth of the fittings. make sure you bottom out the fitting and hold it tight while compressing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy