Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPSA075-050
Rating:
(2)
Q&A:
(0)
3/4" Expansion PEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPSA075-050 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Specification Sheet

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, NSF 14, ASTM F1960, NSF 372, NSF 61, ASTM F877 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Specs

–
Size:

3/4" x 1/2"

PEX Size:

3/4"

Sweat Size:

1/2"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

NSF 14

ASTM F1960

NSF 372

NSF 61

ASTM F877

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Sweat Size
Material
Standards Met
Application
CURRENT ITEM
Product Image of 3/4" Expansion PEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
3/4" Expansion PEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
SKU: PPSA075-050
(2)
3/4" x 1/2"
1/2"
Brass
CSA B137.5
NSF 14
ASTM F1960
NSF 372
NSF 61
ASTM F877
Heating
Plumbing
3/4" x 1/2"
1/2"
Brass
ASTM F877
ASTM F1960
NSF
Heating
Plumbing

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Maybe look at other options

This fit really loose in 1" copper fittings. The figment was loose enough that I was not willing to use it. I had concerns for the sealing and longevity of the solder. I am exploring other brands now.
Murphy
OH
10 months ago
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?