The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" ProPEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" ProPEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)

SKU:
LF4507550
Rating:
(15)
Q&A:
(6)
3/4" ProPEX x 1/2" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
$15.87 each
BOX UP & SAVE 11%
$353.00 box of 25
$14.12 each
In Stock
In Stock
Get 21 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Size
3/4" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"1/2" x 3/4"3/4" x 1/2"3/4" x 1"
Connection Type
ProPEX x Male Sweat

This item replaces: Q4507550

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Connection Type
ProPEX x Male Sweat Connection

Description

Note: This is a ProPEX x Male Sweat Brass Adapter.

ProPEX Tool is required. ProPEX Rings must be purchased separately.

ProPEX Lead Free Brass Fitting Adapter transitions PEX-a tubing to copper fittings.

Uponor's lead-free brass transition fittings, valves and wall boxes carry the NSF us-pw-G marking for lead-free compliance to meet state lead-free legislation, and exceed the U.S. Safe Drinking Water Act. Now you can combine lead-free brass fittings with Uponor's PEX tubing, EP offering and ProPEX Out-of-the-Wall Support System for a complete lead-free solution from the inlet to the faucet. The new lead-free offerings feature Uponor's unique ProPEX fitting system for strong, durable connections without the need for torches, glues, solvents or gauges.

Specs

Connection Type:

ProPEX x Male Sweat

Thread Type:

Sweat

Size:

3/4" x 1/2"

Material:

Brass

Warranty:

25 Year (Limited)

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Sweat Size:

1/2"

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Lead Free:

Yes

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" ProPEX x 3/4" Female Sweat Copper Pipe Adapter (Lead Free Brass)
SKU: LF4517575
Uponor (Wirsbo)

Product Reviews

4 out of 15 reviews
71% would recommend this product
4
out of 15 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
7%
3 star
13%
2 star
13%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

great price

This fitting is used to transition to 1/2" copper, and fit inside a copper fitting and not onto the pipe. Supply house beats my plumbing supplier with pro pex prices every time.
VS

Most Liked Negative Review

Fits id

Sweats to 1/2" id, specs are not clear. Specs imply sweat to 1/2" pipe od.
Showing 1-10 of 15 reviews

Read the description.

It says 1/2" MALE SWEAT - that means it fits inside a 1/2" copper fitting to be SOLDERED. There is nothing confusing about this unless you're not a plumber. If you're confused you shouldn't be installing these. They work great, I buy them all the time to switch from copper to pex A. Uponor is the highest quality. I buy nothing but uponor and viega pex.
Angry Plumber
PA
6 months ago
Was this review helpful to you?

Looking for an alternative

So the uponor tolerance is very poor. Very loose to copper pipe. End up having to basically tin the joint with the fitting, remove it, re-flux and re-solder. then seems fine. Without a pressure regulator on the house main line I'd be really worried. Fitting purchased from 2021 so perhaps they have improved? Would really like to know why the tolerance issue.
Rusty
San Leandro, CA
11 months ago
Was this review helpful to you?

Quality

Easy to solder , high quality part
Steve
Gaithersburg, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Supplrhouse has the best products at a great price and great service.
Plumber guy
Tolland, Ct.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Theses fittings are Awesome

I used these fittings to adapt from 3/4" copper to hePex A tubing. They worked great, the price was right, and you can't beat the shipping all my items were delivered in 2 days!!
Vic
Killingly, Ct.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All eight units good.

Needed these units for a water softener system. Each item was inspected before installation. My main concern is that Uponor is getting hard to find. Still like the product.
Ron
Prescott, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Confused

It wont fit OVER or INSIDE a 1 inch copper pipe for soldering. The OUTSIDE OF this adapter is exactly the same size as the OUTSIDE of 1 inch copper pipe. If you want to sweat it to 1 inch copper...you must use a 1 inch coupling. Not what I wanted to do.
Merchant response
5 years ago
Hello Roger, sorry for any confusion on this part. The male sweat side of a fitting always goes into a another fitting. It will be the same size as the pipe you are working with so you don't restrict the flow. If you wanted to sweat directly onto the copper pipe you're working with, you would have needed a Female Sweat connection. If you have any further questions on this part or any part we carry, please don't hesitate to call us at 888-757-4774 for assistance first!
Roger
Massachusetts
5 years ago
Was this review helpful to you?

Should read "... X 1/2" Copper Male Fitting Adapter"

Male, for connection directly to 1/2" copper fittings
Jimmy
Long Island
7 years ago
Was this review helpful to you?

FITTING DOES NOT SWEAT OVER 3/4"

You need to purchase a copper coupling as this fitting is the same diameter as 3/4" copper pipe. There is another fitting you want to purchase to sweat over top of a 3/4" pipe. Description is misleading.
Merchant response
7 years ago
We'd recommend that you look at part LF4517575, which is designed to slide over and adapt to 3/4" copper pipe. 3/4" Fitting Adapters like this item (part LF4507575) are intended to connect to 3/4" nominal copper fittings, and thus have the same diameter as 3/4" pipe.
Hunter
Pennsylvania
7 years ago
Was this review helpful to you?

Prefer the pipe fitting wherever possible

This is a high quality part, but the shoulder at the middle of the part (that the PEX butts up against on one side and the mating copper fitting on the other side) makes it difficult to push sufficient solder into the joint. You can get a good joint, but it's not quite as straightforward as the pipe fitting.
Conor
Boston, MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Plumbers installed this fitting throughout my building (about 600 of them) and then attached a BrassCraft 1/2" Compression Valve to the non-pex side. These are now leaking at an alarmaing rate. Are these fittings compatible with a 1/2" compression fitting as they were installed in my building?

Asked by MorningStar Senior Living 12 years ago

Add your answer

* Required Field
-

Compression fittings are generally intended to be used with soft copper piping. While I have seen them work on rigid copper pipe, though leaks are typical with that application, I would never considered using a brass compression fitting as you have described. The fitting pictured is intended to adapt pex to copper by soldering the fitting pictured into a copper fitting. Typically, plumbers will use a brass/copper stub out where the water valves are installed. Sent from my iPad

Was this review helpful to you?

Q: Is this what I need to solder to LF2500400 so I can attach 3/4" ProPex or do I need LF4517510? Or would either work? Just one would fit on the inside and the other on the outside? Thank you.

Asked by FreeBrrd 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You would need to solder part LF4517510 to each end of an LF2500400 manifold in order to connect 3/4" PEX. LF2500400 would fit over the outside, but LF4507510 is the same size as the manifold.

Was this review helpful to you?
-

You definitely need to use LF4517510 since it is made to go on the outside of the manifold, which is the same size as 1 inch copper pipe. The other item is designed to go on the inside of a copper fitting, not on the inside of copper pipe. Don't forget something for the other end of the manifold, either another fitting, or a standard 1 inch copper pipe cap.

Was this review helpful to you?
-

That is right. Take you time soldering lead free brass must be real clean! Sent from my iPad

Was this review helpful to you?

Q: This fitting is meant to be sweated into a copper fitting. Can it also be pressed into a copper press fitting? I understand the pex end is for pex a only.

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately the insertion depth is only around 5/8" on the fitting, while a 1/2" copper press generally requires a 3/4" insertion.

Was this review helpful to you?

Q: Can this fitting be used with press fittings?

Asked by Dan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this fitting must be used in conjunction with an expander tool and pex A tubing.

Was this review helpful to you?
- Normie

Did you mean crimp fittings and rings. If you did they take just regular pex fittings. This fitting will not work with anything but an expansion tool which is expensive. It also only works with type a pex.

Was this review helpful to you?

Q: Can this be sweated to a shower valve?

Asked by Nick 14 years ago

Add your answer

* Required Field
-

yes  

Was this review helpful to you?
-

Yes you can use a sweat adaptor on a shower valve, but solder it only to the hot and cold inlets, and without the cartridge installed. Also do not use them on the shower riser, or the tub spout ports. Use copper tubing for tub and shower ports, as wirsbo restricts the flow causing water to flow out of tub and shower openings at the same time. I learned this the hard way.

Was this review helpful to you?
-

Yes, there are other fittings that would be a better choice. But with the proper attention to the shower valve and appropriate support of the valve, it can be sweated to the valve and used with no particular problems.

Was this review helpful to you?

Q: Can this fitting be sweated to copper tubing??

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part, LF4501010, sweats to copper fittings. It fits inside a copper fitting as copper pipe would. It sounds like you're looking for a copper pipe adapter, which is part LF4511010 in that size.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy