Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" Male Sweat Copper Fitting Adapter (Lead Free Brass)

Brand:
Bluefin
SKU:
PPSA075
Rating:
(2)
Q&A:
(0)
3/4" Expansion PEX x 3/4" Male Sweat Copper Fitting Adapter (Lead Free Brass)
Magnifying glass
Hover image to zoom
PPSA075 is temporarily unavailable
Unavailable Date October 7, 2026
This product is on backorder until further notice.

MANUALS (2)

Specification Sheet

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
CSA B137.5, NSF 61, ASTM F877, NSF 372, NSF 14, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


Specs

–
Sweat Size:

3/4"

Size:

3/4"

PEX Size:

3/4"

Material:

Brass

Brass Alloy:

C46500

Standards Met:

CSA B137.5

NSF 61

ASTM F877

NSF 372

NSF 14

ASTM F1960

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Sweat Size
Size
Material
Standards Met
Application
CURRENT ITEM
Product Image of 3/4" Expansion PEX x 3/4" Male Sweat Copper Fitting Adapter (Lead Free Brass)
3/4" Expansion PEX x 3/4" Male Sweat Copper Fitting Adapter (Lead Free Brass)
SKU: PPSA075
(2)
3/4"
3/4"
Brass
CSA B137.5
NSF 61
ASTM F877
NSF 372
NSF 14
ASTM F1960
Plumbing
Heating
3/4"
3/4"
Brass
NSF
ASTM F877
ASTM F1960
Plumbing
Heating

You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Maybe look at other options

This fit really loose in 1" copper fittings. The figment was loose enough that I was not willing to use it. I had concerns for the sealing and longevity of the solder. I am exploring other brands now.
Murphy
OH
10 months ago
Was this review helpful to you?

i would buy again

very good fittings
sam
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?