Apply to be a TradeMaster!
Main product image of 3/4" Press x 3/4" FIP Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press x 3/4" FIP Full Port Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
PRFBV075
Rating:
(1)
Q&A:
(0)
3/4" Press x 3/4" FIP Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$14.09 each
BOX UP & SAVE 13%
$73.92 box of 6
$12.32 each
In Stock
In Stock
Get 736 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: 320T034-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

3/4" Press X 3/4" FIP Ball Valve (Lead Free)

  • Lead free DZR brass material
  • Full port forged brass body
  • 250 WOG
  • Max Temp: 203°F
  • Specs

    –
    Standards Met:

    CUPC

    NSF 61

    NSF 372

    Size:

    3/4"

    Material:

    Brass

    Handle Style:

    Lever

    Application:

    Plumbing

    Connection Method:

    Threaded

    Press

    Connection Type:

    Press x FNPT

    Lead Free:

    Yes

    Port Type:

    Full Port

    Brass Alloy:

    C46500

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    3/4" Press Copper 90-Degree Elbow
    SKU: CP90E075
    Bluefin

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great for Steel Boiler Manifolds/Headers

    I use these valves for individual zone isolation off of the prefab steel boiler headers. Eliminates the need for a male adapter on the outlet side to copper tubing risers.
    Roy
    Brewster, NY
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy