Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
1/2" Press X 1/2" MIP Full Port Ball Valve w/ Reversible Handle (Lead Free)
| Size: | 1/2" |
|---|---|
| Material: | Brass |
| Handle Style: | Lever |
| Application: | Plumbing |
| Connection Method: | Threaded Press |
| Connection Type: | Press x MNPT |
| Lead Free: | Yes |
| Standards Met: | CUPC NSF 372 NSF 61 |
| Port Type: | Full Port |
| Brass Alloy: | C46500 |