Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).
3/4" Press x MIP Full Port Forged DZR Brass Ball Valve w/ Reversible Handle (Lead Free)
| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Handle Style: | Lever |
| Application: | Plumbing |
| Connection Method: | Press Threaded |
| Connection Type: | Press x MNPT |
| Lead Free: | Yes |
| Standards Met: | NSF 61 NSF 372 CUPC |
| Port Type: | Full Port |
| Brass Alloy: | C46500 |