The Day Savers – A National Tradesmen Day Contest
Main product image of 4/10 HP Automatic Submersible Sewage Pump, Vertical Float, 10 ft. Cord (PUPLSEV412-V)
Magnifying glass
Hover image to zoom

4/10 HP Automatic Submersible Sewage Pump, Vertical Float, 10 ft. Cord (PUPLSEV412-V)

Brand:
Bluefin
SKU:
PUPLSEV412-V
Rating:
(0)
Q&A:
(0)
4/10 HP Automatic Submersible Sewage Pump, Vertical Float, 10 ft. Cord (PUPLSEV412-V)
Magnifying glass
Hover image to zoom
PUPLSEV412-V has been discontinued
Discontinued March 8, 2024
This product has been discontinued.
Direct Replacement:
1/2 HP Automatic Submersible Sewage Pump - Vertical Float - 115v - 10 ft Cord - 2" Discharge
SKU:LE51AV
(31)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
92 GPH
Product Highlight: Horse Power
4/10 HP
Product Highlight: Cord Length
10'
Product Highlight: Discharge
2" FNPT
Product Highlight: Max Flow (GPM)
108 MAX GPM

Description

PUPLSEV412-V: 4/10 HP Automatic Submersible Sewage Pump - Vertical Float - 115v - 10 ft Cord - 2" Discharge

Features:
  • Durable cast iron construction.
  • Heavy-duty cast-iron volute and impeller.
  • Built-in automatic thermal overload protector motor.
  • Piggyback Tether or vertical float switch for automatic operation.
  • Application up to 2" diameter solids.
  • 2" NPT discharge.
  • 10ft power cord.
  • Check Valve.

Specs

Cord Length:

10'

Voltage:

115V

Type:

Automatic

Shutoff Head (ft.):

24.5'

Max Flow (GPM):

108

Flow at 5 FT Head:

92 GPH

Horse Power:

4/10

Discharge:

2" FNPT

Amperage:

10.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Cord Length
Voltage
Type
Shutoff Head (ft.)
Flow at 5 FT Head
CURRENT ITEM
Product Image of 4/10 HP Automatic Submersible Sewage Pump, Vertical Float, 10 ft. Cord (PUPLSEV412-V)
4/10 HP Automatic Submersible Sewage Pump, Vertical Float, 10 ft. Cord (PUPLSEV412-V)
SKU: PUPLSEV412-V
10'
115V
Automatic
24.5'
92 GPH

You May Also Need