Apply to be a TradeMaster!
Main product image of 4" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom

4" PVC DWV Sanitary Tee

Brand:
Bluefin
SKU:
PVAST400
Rating:
(3)
Q&A:
(1)
4" PVC DWV Sanitary Tee
Magnifying glass
Hover image to zoom
PVAST400 has been discontinued
Discontinued September 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
4" PVC DWV Sanitary Tee (NSF)
Brand:
Bluefin
SKU:PVAST400-NSF
(3)
Order by today, receive 712 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"

Description

PVC Sanitary Tee, Non NSF

Note: Check your local plumbing code before using Non NSF DWV Fittings

Specs

Size:

4"

Application:

Plumbing

Approvals:

Non NSF

Connection Type:

Slip

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Sanitary Tee
4" PVC DWV Sanitary Tee
SKU: PVAST400
(3)
4"
Plumbing
Slip
4"
Plumbing
Slip

You May Also Need

4" PVC DWV 90° Elbow
SKU: P300-040
4" PVC DWV 45° Elbow
SKU: P321-040
4" PVC DWV Wye
SKU: P600-040

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality, good pricing

I could not ask for anything better from your company. The quality material is really good and your pricing is really good.
Gary Hotko
Lake George N Y & Bergen County NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard product

Good stuff and affordable
Sartori
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again worked very good

Used a lot of these and all worked good
Dk
Nashville tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work for sdr 35 pipe i will also be looking for other fittings like this if it does? 90's 45's eco with plug

Asked by Derek 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Derek. No, this will not. For SDR 35 fittings, please see: https://www.supplyhouse.com/PVC-SDR-35-Gasketed-Sewer-Fittings-27084000

Was this review helpful to you?