Apply to be a TradeMaster!
Main product image of 4" PVC DWV Sanitary Tee (NSF)
Magnifying glass
Hover image to zoom
4" PVC DWV Sanitary Tee (NSF)
Magnifying glass
Hover image to zoom
$12.93 each
In Stock
In Stock
Get 489 Mon, Sep 14
Order by today, receive Monday
Size
4"

MANUALS (2)

Warranty Information

This item replaces: PVAST400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
4"
Product Highlight: Standards Met
ASTM D2665, NSF 61, ASTM D3311, NSF/ANSI 14, NSF Standards Met

Description

PVC Sanitary Tee (NSF)

Specs

Standards Met:

ASTM D2665

NSF 61

ASTM D3311

NSF/ANSI 14

NSF

Size:

4"

Application:

Plumbing

Connection Type:

Slip

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Application
Connection Type
CURRENT ITEM
Product Image of 4" PVC DWV Sanitary Tee (NSF)
4" PVC DWV Sanitary Tee (NSF)
SKU: PVAST400-NSF
(3)
4"
Plumbing
Slip
4"
Plumbing
Slip

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality, good pricing

I could not ask for anything better from your company. The quality material is really good and your pricing is really good.
Gary Hotko
Lake George N Y & Bergen County NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard product

Good stuff and affordable
Sartori
SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again worked very good

Used a lot of these and all worked good
Dk
Nashville tn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work for sdr 35 pipe i will also be looking for other fittings like this if it does? 90's 45's eco with plug

Asked by Derek 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Derek. No, this will not. For SDR 35 fittings, please see: https://www.supplyhouse.com/PVC-SDR-35-Gasketed-Sewer-Fittings-27084000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy